Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Channellock |
Klein Tools |
Catalog Number |
430 |
D50210 |
Manufacturer Number |
430 |
D502-10 |
Category |
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Classification |
Hand Tools
|
Hand Tools
|
UNSPSC |
27112142 - Multi tool pliers
|
27112112 - Tongue and groove pliers
|
UPC/EAN/GTIN |
00025582301475 |
00092644730108 |
Weight per package |
1.18 (lbs/each) |
0.97 (lbs/each) |
Description |
430 10" Tongue & Groove
Groove Joint Plier, 2 In Cutting Capacity, C1080 High Carbon Steel Cutting Material, Plastic Grip Handle Material, Channellock Blue (Handle), 10 In Overall Length, 1.38 In Jaw Length, 0.44 In Jaw Width, 2.13 In Shank Length, 15 Pieces
|
D50210 Pump Pliers, 10"
Pump Plier, Yellow (Handle), Plastic Dipped (Handle), 10 In Overall Length, 6.6 Oz
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$20.13 (Each) |
$30.76 (Each) |
Carton/Reel |
$20.13 (1 Each) |
$30.76 (1 Each) |
Standard Packaging/Reel |
$100.65 (5 Each) |
$184.56 (6 Each) |
|
Material |
CHANNELLOCK® uses high-carbon C1080 steel for superior performance on the job and electronic coating for ultimate rust prevention |
- |
|
Color |
Channellock Blue (Handle) |
Yellow (Handle) |
Finish |
- |
Plastic Dipped (Handle) |
Handle Color |
- |
Yellow |
Handle Material |
Plastic Grip |
- |
|
Overall Length |
10 in;254 mm |
10 in;254.0 mm |
Size |
10" Tongue & Groove |
- |
|
Construction |
Patented reinforcing edge minimizes stress breakage |
- |
Description |
10" TONGUE & GROOVE |
PUMP PLIERS, 10" |
extra long description |
- |
KLEIN D502-10 10" (254 mm) Pump Pli |
Features |
The CHANNELLOCK(R) Straight Jaw Tongue and Groove Plier is the tool every home and garage needs. This plier is built to last with a PermaLock(R) fastener to eliminate nut and bolt failure, patented reinforcing edge to minimize stress breakage and right angle, laser heat-treated teeth to provide a better, longer lasting grip. It's versatile, strong and durable enough to pass down to your kids. |
Klein Tools 10 inch (254 mm) Pump Pliers feature a secure tongue and groove design for a non-slip grip even when heavy pressure is applied. It has a tension-loaded joint to reduce handle wobble for sure gripping. Plastic-dipped handles provided added comfort and ease of identification. |
Long Description |
Groove Joint Plier, 2 in Cutting Capacity, C1080 High Carbon Steel Cutting Material, Plastic Grip Handle Material, Channellock Blue (Handle), 10 in Overall Length, 1.38 in Jaw Length, 0.44 in Jaw Width, 2.13 in Shank Length, 15 Pieces |
Pump Plier, Yellow (Handle), Plastic Dipped (Handle), 10 in Overall Length, 6.6 oz |
Product Type |
Groove Joint Plier |
Pump Plier |
Short Description |
9-1/2" Groove Joint Plier, Plastic Grip, C1080 High Carbon Steel |
16" Pump Pliers, Yellow Handle |
Special Features |
(7) Steps Adjustments, Permalock[R] Fastener, Right Angle Teeth, Reinforced Edge |
Klein Tools 10 In. Pump Pliers Feature A Secure Tongue and Groove Design For A Non-Slip Grip Even When Heavy Pressure Is Applied. It Has A Tension-Loaded Joint to Reduce Handle Wobble For Sure Gripping. Plastic-Dipped Handles Provided Added Comfort And |
|
Cutting Capacity |
2 in;50.8 mm |
- |
cutting material |
C1080 High Carbon Steel |
- |
Handle Length |
- |
5.75" (14.6 cm) |
Handle Type |
CHANNELLOCK BLUE® grips for comfort |
- |
includes |
GB-3 3pc Pliers Set;GS-50 5 Pc Pliers Set;GS-21 2pc Pliers Set;GS-10 2pc Electrician's Pliers Set;GS-6 3pc Professional Pliers Set |
- |
Jaw Length |
1.38 in;35.05 mm |
- |
Jaw Opening |
2 A |
- |
Jaw Width |
0.44 in;11.18 mm |
- |
media |
- |
Yes |
Number of Pieces |
15 |
- |
Shank Length |
2.13 in;54.1 mm |
- |
|
|
Brand |
Channellock , Inc. |
Klein Tools |
Manufacturers Part Number |
430 |
D502-10 |
|
Category Description |
HAND TOOLS |
HAND TOOLS |
Type |
Tongue & Groove, Pump Plier, Water Plier, Tools |
- |
|
|
Application |
Mechanical/Home Repair/Auto/Plumbing |