Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Eaton |
Catalog Number |
238DC2 |
458 |
Manufacturer Number |
238-DC2 |
458 |
Category |
Die Cast Uninsulated Set Screw -
Die Cast Uninsulated Straight
|
Steel Uninsulated Set Screw Em -
Steel Uninsulated Straight Set
|
Classification |
Diecast Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00781747152381 |
00784564104588 |
Weight per package |
1.3169 (lbs/each) |
1.9 (lbs/each) |
Description |
238DC2 3-1/2" Diecast Emt Set/Screw Connector
Connector, Set Screw, Zinc Die Cast, Size 3-1/2 Inch
|
458 3-1/2" STL Emt Set/Screw Conn
Eaton Crouse-Hinds Series Emt Set Screw Type Connector, Emt, Straight, Non-Insulated, Steel, Two Tightening Screws, 3-1/2"
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$15.41 (Each) |
$27.47 (Each) |
Carton/Reel |
$92.48 (6 Each) |
$27.47 (1 Each) |
Standard Packaging/Reel |
$92.48 (6 Each) |
$109.88 (4 Each) |
|
connection |
- |
Threaded |
insulation |
None |
- |
Material |
Zinc Die Cast |
- |
|
Finish |
Ball burnish |
Zinc Plated |
|
|
Description |
3-1/2" DIECAST EMT SET/SCREW CONNECTOR |
3-1/2" STL EMT SET/SCREW CONN |
extra long description |
BPT 238-DC2 3-1/2" SET SCREW CONN. |
MIDWEST 458 3 1/2 EMT RGD SS CONN |
Features |
Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT. |
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. |
Long Description |
Connector, Set Screw, Zinc Die Cast, Size 3-1/2 Inch |
Eaton Crouse-Hinds series EMT set screw type connector, EMT, Straight, Non-insulated, Steel, Two tightening screws, 3-1/2" |
Product Type |
3-1/2" Set Screw Conn. Zinc |
3 1/2 Emt RGD SS Conn |
|
Connector Type |
SET SCREW |
- |
dimensions |
- |
5.8000 IN X 3.8000 IN X 6.4000 IN |
media |
Yes |
- |
|
Brand |
Bridgeport |
Eaton |
Manufacturers Part Number |
238-DC2 |
- |
|
Category Description |
DIECAST EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
CONNECTOR |
Set screw type connector |
|
|
Application |
Used to secure to box or enclosure. |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
standard |
cULus |
UL, cUL |