Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Steel City |
Catalog Number |
458 |
TC129A |
Manufacturer Number |
458 |
TC129A |
Category |
Steel Uninsulated Set Screw Em -
Steel Uninsulated Straight Set
|
Steel Uninsulated Set Screw Em -
Steel Uninsulated Straight Set
|
Classification |
Steel Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00784564104588 |
00785991025156 |
Weight per package |
1.9 (lbs/each) |
2 (lbs/each) |
Description |
458 3-1/2" STL Emt Set/Screw Conn
Eaton Crouse-Hinds Series Emt Set Screw Type Connector, Emt, Straight, Non-Insulated, Steel, Two Tightening Screws, 3-1/2"
|
TC129A 3-1/2" Emt Set Screw Conn
Set Screw Connector, Concrete Tight, Conduit Size 3-1/2 Inches, Length 3.906 Inches, Material Zinc Plated Steel, For Use With Emt Conduit
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$27.47 (Each) |
$94.18 (Each) |
Carton/Reel |
$27.47 (1 Each) |
$470.90 (5 Each) |
Standard Packaging/Reel |
$109.88 (4 Each) |
$470.90 (5 Each) |
|
connection |
Threaded |
- |
Material |
- |
Steel |
|
Finish |
Zinc Plated |
Zinc Plated |
|
|
Description |
3-1/2" STL EMT SET/SCREW CONN |
3-1/2" EMT SET SCREW CONN |
extra long description |
MIDWEST 458 3 1/2 EMT RGD SS CONN |
ABB TC129A 3-1/2 INCH CONN,SSCREW,E |
Features |
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. |
- |
Long Description |
Eaton Crouse-Hinds series EMT set screw type connector, EMT, Straight, Non-insulated, Steel, Two tightening screws, 3-1/2" |
Set Screw Connector, Concrete Tight, Conduit Size 3-1/2 Inches, Length 3.906 Inches, Material Zinc Plated Steel, For use with EMT Conduit |
Product Type |
3 1/2 Emt RGD SS Conn |
3-1/2 Inch Conn, Sscrew, Emt, STL |
Special Features |
- |
Concrete tight when taped |
|
dimensions |
5.8000 IN X 3.8000 IN X 6.4000 IN |
- |
|
Brand |
Eaton |
Steel City |
Manufacturers Part Number |
- |
TC129A |
|
Category Description |
STEEL EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
Set screw type connector |
EMT Conduit Fittings |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
For use with EMT conduit |
standard |
UL, cUL |
UL e16592 |