Nacogdoches |
0 |
2 |
All Stores |
|
|
|
Vendor |
Lenox |
Milwaukee® |
Catalog Number |
20116218HE |
48220050 |
Manufacturer Number |
20116218HE |
48-22-0050 |
Category |
Hand Tools & Hydraulic Tools -
Hand Tool Bits, Parts, Acessor
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Bits, Blades, and Hole Saws
|
Bits, Blades, and Hole Saws
|
UNSPSC |
27112802 - Saw blades
|
27111508 - Saws
|
UPC/EAN/GTIN |
00082472201161 |
00045242362226 |
Weight per package |
4.1 (lbs/each) |
1.675 (lbs/each) |
Description |
20116218HE Hacksaw 218HE 12 X 1/2 X 023 X 18 100/PK
Hacksaw 218HE 12 X1/2X023X18 100/PK
|
48220050 12" High Tension Hacksaw
High Tension Hacksaw, 12 In Blade Length, Reinforced Metal (Frame) Handle Material, Red/Black, 16 In Overall Length, 1 Piece, 1.7 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.78 (Each) |
$27.45 (Each) |
Carton/Reel |
$2.78 (1 Each) |
$27.45 (1 Each) |
Standard Packaging/Reel |
$278.00 (100 Each) |
$27.45 (1 Each) |
|
|
Color |
- |
Red/Black |
Cut Material |
METAL |
- |
Handle Material |
- |
Reinforced Metal (Frame) |
|
Length |
- |
16 |
Overall Length |
- |
16 in |
|
Additional Information |
Standard Package 100 per Pack |
- |
Commodity Description |
Hand Tool Bits, Parts, Accessories |
- |
Description |
HACKSAW 218HE 12 X 1/2 X 023 X 18 100/PK |
12" HIGH TENSION HACKSAW |
extra long description |
HAND TYPE; BI-METAL MATERIAL; 12 INCH BLADE LENGTH; 1/2 INCH BLADE WIDTH; METAL CUT MATERIAL; 18 TEETH PER INCH; T2[TM] BRAND; STANDARD PACKAGE 100 PER PACK |
MILW 48-22-0050 Hacksaw |
Features |
- |
The Milwaukee 12" High Tension Hacksaw is designed to be the most durable, highest tension hacksaw available to professional users. The reinforced metal frame is up to 5X more durable than competitors and supports up 4X higher tension. A high leverage tension knob allows users to easily reach higher tension. An overmolded handle ensures secure grip and user comfort. |
Long Description |
HACKSAW 218HE 12 X1/2X023X18 100/PK |
High Tension Hacksaw, 12 in Blade Length, Reinforced Metal (Frame) Handle Material, Red/Black, 16 in Overall Length, 1 Piece, 1.7 lb |
Product Type |
Hacksaw Blade |
High Tension Hacksaw |
Short Description |
- |
High Tension Hacksaw, 16 in, Reinforced Metal (Frame), Red/Black |
Special Features |
- |
A High Leverage Tension Knob Allows Users to Easily Reach Higher Tension |
|
Blade Length |
12 INCH |
12 in |
Blade Width |
1/2 INCH |
- |
Handle Length |
- |
4.5 |
Number of Pieces |
- |
1 |
Teeth per Inch |
18 |
- |
|
Brand |
LENOX |
Milwaukee Electric Tool |
Manufacturers Part Number |
20116218HE |
48220050 |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
BITS, BLADES, AND HOLE SAWS |
Type |
HAND |