Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Milwaukee® |
Greenlee |
Catalog Number |
49566950 |
645001 |
Manufacturer Number |
49-56-6950 |
645-001 |
Category |
Power Tools -
Bits, Parts, Accessories
|
Power Tools -
Bits, Parts, Accessories
|
Classification |
Bits, Blades, and Hole Saws
|
Bits, Blades, and Hole Saws
|
UNSPSC |
27112826 - Hole saws
|
27112840 - Guide drill bit
|
UPC/EAN/GTIN |
00045242200009 |
00783310057611 |
Weight per package |
0.19 (lbs/each) |
0.05 (lbs/each) |
Description |
49566950 Small Thread Arbor, 1/4" Shank
Small Thread Arbor, 1/4 In Shank Diameter, Hardened Steel, 0.1 LB
|
645001 Pilot Drill, 1/4" 645-011 Arbr
Cobalt-Steel Pilot Drill With Split-Point Tip to Prevent Walking. For Sizes 5/8" - 2-1/4". Use With 645-011 Arbor.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.32 (Each) |
$10.07 (Each) |
Carton/Reel |
$8.32 (1 Each) |
$10.07 (1 Each) |
Standard Packaging/Reel |
$8.32 (1 Each) |
$10.07 (1 Each) |
|
Material |
Hardened Steel |
COBALT STEEL |
|
Diameter |
0.25 |
- |
Length |
4.2 |
- |
|
Description |
SMALL THREAD ARBOR, 1/4" SHANK |
PILOT DRILL, 1/4" 645-011 ARBR |
extra long description |
MILW 49-56-6950 1/4" Arbor Shank |
GRN 645-001 PILOT DRILL 5/8" - 2-1/ |
Features |
1/4" Small Thread Arbor |
- |
Long Description |
Small Thread Arbor, 1/4 in Shank Diameter, Hardened Steel, 0.1 lb |
Cobalt-steel pilot drill with split-point tip to prevent walking. For sizes 5/8" - 2-1/4". Use with 645-011 Arbor. |
Product Type |
Small Thread Arbor |
Pilot Drill 5/8" - 2-1/4" Cutter Size |
Short Description |
Small Thread Arbor, 1/4 in Shank, Hardened Steel |
- |
Special Features |
Durable Hardened Steel Construction; Fits All Hole Saws Up To 1-3/16 IN; Fits All Drill Chucks 1/4 IN And Larger |
- |
|
|
arbor size |
Up To 1-3/16 |
- |
Compatible With |
All Hole Saw up to 1-3/16 in;Drill Chuck 1/4 in and Larger |
- |
Inside Diameter |
0.250000 |
- |
outside diameter |
0.250000 |
- |
package quantity |
1 PK |
- |
Shank Diameter |
1/4 in |
- |
|
Brand |
Milwaukee Electric Tool |
GREENLEE |
Manufacturers Part Number |
49566950 |
645-001 |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
BITS, BLADES, AND HOLE SAWS |
Type |
Hole Saw |
Pilot drill bit |
|
|
Application |
Fits All Hole Saws Up To 1-3/16 IN And Drill Chucks 1/4 IN And Larger |
Use with Greenlee arbors 5/8 - 2-1/4". Split-point tip design eliminates need for center punch and resists walking. |