Nacogdoches |
15 |
0 |
All Stores |
|
|
|
Vendor |
Milwaukee® |
SPC |
Catalog Number |
49568000 |
1779771 |
Manufacturer Number |
49-56-8000 |
1779771 |
Category |
Power Tools -
Bits, Parts, Accessories
|
Power Tools -
Bits, Parts, Accessories
|
Classification |
Bits, Blades, and Hole Saws
|
Bits, Blades, and Hole Saws
|
UNSPSC |
N/A
|
27112800 - Tool attachments and accessories
|
UPC/EAN/GTIN |
00045242200351 |
00082472308501 |
Weight per package |
0.06 (lbs/each) |
0.06 (lbs/each) |
Description |
49568000 High Speed Steel Pilot Bit 1/4" X 4"
Pilot Bit, High Speed Steel, 4 In Overall Length, 0.06 LB
|
1779771 Pilot Drill T2 4.25
Pilot Drill Bit, 4-1/4 In Bit Size
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.18 (Each) |
$6.94 (Each) |
Carton/Reel |
$5.18 (1 Each) |
$6.94 (1 Each) |
Standard Packaging/Reel |
$5.18 (1 Each) |
$6.94 (1 Each) |
|
Material |
High Speed Steel |
- |
|
|
Additional Information |
- |
10 PER PACK; CHUCK SIZE 1/4 INCH |
Commodity Description |
- |
Power Tools - Bits, Parts, & Accessories |
Description |
HIGH SPEED STEEL PILOT BIT 1/4" X 4" |
PILOT DRILL T2 4.25 |
extra long description |
MILW 49-56-8000 Hole Saw Arbor Pilo |
- |
Features |
1/4" x 4" High Speed Steel Pilot Bit |
- |
Long Description |
Pilot Bit, High Speed Steel, 4 in Overall Length, 0.06 lb |
Pilot Drill Bit, 4-1/4 in Bit Size |
Product Type |
Pilot Bit |
Pilot Drill |
Short Description |
1/4"X4" Pilot Bit, High Speed Steel, For Hole Saw |
Pilot Drill Bit, 4-1/4 in, For 1L Arbor;2L Arbor;4L Arbor |
|
Bit Size |
- |
4-1/4 in |
Compatible With |
Hole Saw |
1L Arbor;2L Arbor;4L Arbor |
Flute Length |
2 |
- |
Item |
- |
PILOT DRILL |
package quantity |
12 PK |
10 PK |
Shank Diameter |
0.25 |
- |
Used On Item Model/Brand |
- |
LENOX[R], ADVANTAGE[T] |
Used On Part No |
- |
1L, 2L, 4L |
|
|
Brand |
Milwaukee Electric Tool |
|
Manufacturers Part Number |
49-56-8000 |
308504321 |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
BITS, BLADES, AND HOLE SAWS |