Item Comparison: CSSL48AL03MV0LTS, 4SLSTP4040DDUNV

Item

CSSL48AL03MV0LTS - 4' Led Strip 35K/4K/5K Kelvin/Lumen Select 120-277 - Lithonia Lighting

CSSL48AL03MV0LTS
4' Led Strip 35K/4K/5K Kelvin/Lumen Select 120-277

$90.46 Each

$90.46 (1 Each)

QTY:
Each
Add
4SLSTP4040DDUNV - 4' 43W Led Strip 40K 4000LM - Metalux

4SLSTP4040DDUNV
4' 43W Led Strip 40K 4000LM

$137.98 Each

$137.98 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 289 121
Vendor Lithonia Lighting Metalux
Catalog Number CSSL48AL03MV0LTS 4SLSTP4040DDUNV
Manufacturer Number CSS L48 ALO3 MVOLT SWW3 80CRI 4SLSTP4040DD-UNV
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC 39112102 - Light emitting diode LED optic lighting 39112507 - Strip lights
UPC/EAN/GTIN 00193048852677 00080083705825
Weight per package 3.41 (lbs/each) 6.5 (lbs/each)
Description CSSL48AL03MV0LTS 4' Led Strip 35K/4K/5K Kelvin/Lumen Select 120-277
The Lithonia Lighting CSS Strip Light With Adjustable Light Output and Switchable White Technology Is The Easiest Strip to Order, Stock, and Install, Perfect For Almost Any Basic Application. The Size and Versatility Make Them Suitable For Tight Spaces and For Task Lighting, Restrooms, Under/Over Cabinet and Storage Closets.
4SLSTP4040DDUNV 4' 43W Led Strip 40K 4000LM
Linear Led Striplight, 120 to 277 V, 0.36 A @120 V;0.15 A @ 277, 44 W, Cold Rolled Steel, White, 4000 K, 80, 50000 H Average Life, Dimmable, Painted, 4760 LM Brightness (Lumens), 46-1/2 In Length, 2-7/16 In Width, 2-7/16 In Height, 4.6 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $90.46 (Each) $137.98 (Each)
Carton/Reel $90.46 (1 Each) $137.98 (1 Each)
Standard Packaging/Reel $90.46 (1 Each) $137.98 (1 Each)
amperage rating - 0.155 at (277V)
Current Rating - 0.36 A @120 V;0.15 A @ 277
Lamp Included Yes -
Lamp Type LED - Static LED
Material Steel Cold Rolled Steel
Number of Lamps - 1
Shape Rectangular -
Voltage Rating 120-277 120 to 277 v
Wattage 43.400000000000000 41 W
Color White White
Color Rendering Index - 80
color rendering index (cri) 80 -
color temperature 3500 ,4000 ,5000 ,Variable 4000 K
Finish Gloss Painted
Height 2.25 2-7/16 in;65 mm
Length 48 46-1/2 in;1181 mm
Size - 47.813 IN Length 3.813 IN Width 3.625 IN Height
Width 2.625 2-7/16 in;62 mm
Construction New Construction -
Description 4' LED STRIP 35K/4K/5K KELVIN/LUMEN SELECT 120-277 4' 43W LED STRIP 40K 4000LM
extra long description LITH CSS L48 ALO3 MVOLT SWW3 80CRI CLS 4SLSTP4040DD-UNV 4FT LINEAR LED
Features Contractor Select The Metalux AP, SLSTP LED striplight series is focused on the core of the striplighting needs with 8', 4' and 2' options in multiple lumen packages. The series is a fully integrated LED solution which balances performance, aesthetics, and cost. Developed with a low profile housing, this high quality luminaire incorporates our latest generation solid state lighting and electronic driver technology for optimal performance and energy efficiency. Unique to the SLSTP is a single lens on all sizes including the
Long Description The Lithonia Lighting CSS strip light with Adjustable Light Output and Switchable White Technology is the easiest strip to order, stock, and install, perfect for almost any basic application. The size and versatility make them suitable for tight spaces and for task lighting, restrooms, under/over cabinet and storage closets. Linear LED Striplight, 120 to 277 V, 0.36 A @120 V;0.15 A @ 277, 44 W, Cold Rolled Steel, White, 4000 K, 80, 50000 h Average Life, Dimmable, Painted, 4760 lm Brightness (Lumens), 46-1/2 in Length, 2-7/16 in Width, 2-7/16 in Height, 4.6 lb
Product Type Led Contractor Single Striplight, 48IN, Linear LED Striplight
Short Description - Linear LED Striplight, 0.36 A @120 V;0.15 A @ 277, 44 W
Special Features - Targeted lumen packages for the most common striplight applications
average life - 50000 h
Brightness (Lumens) - 4760 lm
dimensions 48.00 x 2.62 x 2.3 -
dimmable Yes Yes
Fixture Type Strip Light -
Hardware No -
lumens 3000 ,4000 ,5000 ,Switchable 4927
Maximum Operating Temperature 35 -
media Yes -
package quantity - 72 PL
Socket Type - N/A
Standards Met - DLC Listed;ECCN:EAR99NLR
Total Wattage - 44 W
Brand Lithonia Lighting METALUX
Manufacturers Part Number CSS L48 ALO3 MVOLT SWW3 80CRI 4SLSTP4040DDUNV
sub brand - SLSTP Series
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type Strip Light Striplights
aperture size 4FT -
Weight 4.61 4.6 lb
Application Education,Government,Hospitality,House of Worship,Offices & Banks,Residential,Retail,Sports and Recreation,Utility, Closet Lighting;Commercial;Industrial;Retail;Residential
Energy Star - yes
environmental conditions Indoor -
Mounting Surface,Suspended Surface/Pendant/Wall Mount
standard CSADLC Standard UL/cULus Listed;CSA Certified
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat