Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Metalux |
Lithonia Lighting |
Catalog Number |
4ST2L4040R |
CDSL48MV0LTDM40K |
Manufacturer Number |
4ST2L4040R |
CDSL48MV0LTDM40K |
Category |
Enhanced Commodity Codes -
Lighting
|
Led General Purpose Lighting -
Led Surface General Purpose Li
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
39112507 - Strip lights
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
00080083838196 |
00190887798876 |
Weight per package |
4.45 (lbs/each) |
1.55 (lbs/each) |
Description |
4ST2L4040R 4' 39W Led 2L Strip 40K ND 4433LM
4' Linear Led Striplight, Dual Lens, 4200 Lumen, 4000K, Unv No-Dim
|
CDSL48MV0LTDM40K Cdsl48mvoltdm40k80criwh
Led Striplight, 120 to 277 V, 21 W, White, Cold-Rolled Steel, Gloss, 2177 LM Brightness (Lumens), 80, 4000 K, Led Lamp, 47.99 In Length, 2.62 In Width, 2.13 In Height, -40 °F Operating Temperature, +95 °F Operating Temperature, 5 Yr Warranty, 5 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$85.97 (Each) |
$107.46 (Each) |
Carton/Reel |
$85.97 (1 Each) |
$107.46 (1 Each) |
Standard Packaging/Reel |
$515.82 (6 Each) |
$107.46 (1 Each) |
|
amperage rating |
.159 at 277V |
Light Commercial, Residential, Restroom |
Lamp Type |
LED |
LED |
Material |
- |
Cold-Rolled Steel |
Number of Lamps |
1 |
- |
Voltage Rating |
120/277V |
120 to 277 v |
Wattage |
39 W |
21 W |
|
Color |
- |
White |
Color Rendering Index |
- |
80 |
color temperature |
- |
4000 K |
Finish |
- |
Gloss |
|
Height |
- |
2.13 in |
Length |
- |
47.99 in |
Size |
48.35 IN Length 3.74 IN Width 2.56 IN Height |
- |
Width |
- |
2.62 in |
|
Description |
4' 39W LED 2L STRIP 40K ND 4433LM |
CDSL48MVOLTDM40K80CRIWH |
extra long description |
CLS 4ST2L4040R 4' LED STRIP 2L UNV |
LITH CDS-L48-MVOLT-DM-40K-80CRI-WH |
Features |
- |
The CDS LED strip light is designed and priced to be a one-for-one replacement of 1-, 2-, or 4-lamp fluorescent strip lights with up to 9,000 lumens for your retail, warehouse, and office applications.Easy to install, the CDS LED can be surface or suspension mounted. An alignment bracket comes with each fixture to keep your continuous row absolutely straight. |
Long Description |
4' Linear LED Striplight, Dual Lens, 4200 Lumen, 4000K, UNV NO-DIM |
LED Striplight, 120 to 277 V, 21 W, White, Cold-Rolled Steel, Gloss, 2177 lm Brightness (Lumens), 80, 4000 K, LED Lamp, 47.99 in Length, 2.62 in Width, 2.13 in Height, -40 °F Operating Temperature, +95 °F Operating Temperature, 5 yr Warranty, 5 lb |
Product Type |
4' Led Strip 2L Unv 4200L 4K |
Strip Light |
Short Description |
- |
LED Striplight, 21 W, White |
Special Features |
0-10V dimming available for 4000K, double lens 2ft, 4ft and 8ft stock |
Dimmable |
|
average life |
- |
Light Commercial, Residential, Restroom |
Brightness (Lumens) |
- |
2177 lm |
Fixture Type |
- |
LED Striplight |
lumens |
4433 |
Light Commercial, Residential, Restroom |
Maximum Operating Temperature |
- |
+95 °F;+35 °C |
Minimum Operating Temperature |
- |
-40 °F |
package quantity |
- |
1 ct |
pallet quantity |
- |
102 |
Response Time |
- |
7.000 Calendar Days |
Socket Type |
N/A |
- |
Standards Met |
- |
DLC Listed |
Warranty |
- |
5 yr |
|
Brand |
METALUX AP |
Lithonia Lighting |
Manufacturers Part Number |
4ST2L4040R |
CDS L48 MVOLT DM 40K 80CRI WH |
sub brand |
- |
LEDVANCE |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
Striplights |
Strip Light |
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
lighting |
Commercial;Retail;Office;Warehouse |
Mounting |
Ceiling/Surface Mount |
- |
standard |
UL/cUL Listed |