Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Cooper Lighting Solutions |
Metalux Industrial |
Catalog Number |
4VT2LD56DRUNVL84 |
4VT2LD46DRUNVL84 |
Manufacturer Number |
4VT2-LD5-6-DR-UNV-L840-CD1-WLU |
4VT2-LD4-6-DR-UNV-L840-CD1-WL- |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Hazardous Location & Vapor -
Led Vapor Tight Lighting
|
Classification |
Led Hazardous Location & Vapor Tight Lighting
|
Led Hazardous Location & Vapor Tight Lighting
|
UNSPSC |
-
|
39111532 - Fluorescent high bay fixture
|
UPC/EAN/GTIN |
080083901364 |
00080083725861 |
Weight per package |
24.8999 (lbs/each) |
24.8999 (lbs/each) |
Description |
4VT2LD56DRUNVL84 4' 57W Led Vprtite 6000LM
|
4VT2LD46DRUNVL84 4' 57W Led Vprtite 6000LM
Led Vaportite Lite, Fiberglass Housing Material, 4000 K, Gray Housing Color, Prismatic Lens Material, 4 FT Length, 7 In Width, 5-7/8 In Height, Surface/Chain Mount, -20 °C Operating Temperature, +25 °C Operating Temperature, 18 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$245.00 (Each) |
$229.50 (Each) |
Carton/Reel |
$245.00 (1 Each) |
$229.50 (1 Each) |
Standard Packaging/Reel |
$245.00 (1 Each) |
$229.50 (1 Each) |
|
amperage rating |
- |
0.207 at (277V) |
Ballast Type |
- |
N/A |
Current Rating |
- |
0.207 A @ 277 V |
Lamp Type |
- |
LED |
Material |
- |
Fiberglass |
Number of Lamps |
- |
1 |
Voltage Rating |
- |
120 to 277 V ac |
Wattage |
- |
57 W |
|
Color Rendering Index |
- |
85 |
color temperature |
- |
4000 K |
housing color |
- |
Gray |
Housing Material |
- |
Fiberglass |
Lens Material |
- |
Prismatic |
Style |
- |
(blank) |
|
Height |
- |
5-7/8 in;149 mm |
Length |
- |
4 ft |
Width |
- |
7 in;178 mm |
|
Description |
4' 57W LED VPRTITE 6000LM |
4' 57W LED VPRTITE 6000LM |
extra long description |
- |
ETNCL 4VT2-LD4-6-DR-UNV-L840-CD1-WL |
Features |
- |
The Vaportite LED Series is an energy efficient industrial Vaportite fixture that features rugged and durable construction. The Vaportite LED incorporates a full metal fixture liner inside a reinforced fiberglass housing with a high impact diffuser. This Vaportite series is suitable for interior and exterior applications and can be surface or chain mounted. Certain airborne contaminants can diminish the integrity of acrylic components. Refer to the Material Compatibility tables for additional information. |
Long Description |
- |
LED Vaportite Lite, Fiberglass Housing Material, 4000 K, Gray Housing Color, Prismatic Lens Material, 4 ft Length, 7 in Width, 5-7/8 in Height, Surface/Chain Mount, -20 °C Operating Temperature, +25 °C Operating Temperature, 18 lb |
Product Type |
- |
4VT2 L4 6KLM Unv 4K WL CD1 U |
Short Description |
- |
LED Vaportite Lite, Fiberglass, 120 to 277 VAC |
Special Features |
- |
Ideal for cold-storage applications |
|
Brightness (Lumens) |
- |
6000 lm |
Housing Finish |
- |
Gray |
ip rating |
- |
IP65 |
Maximum Operating Temperature |
- |
+25 °C |
Minimum Operating Temperature |
- |
-20 °C |
Mounting Type |
- |
Surface/Chain Mount |
package quantity |
- |
1 ct |
Standards Met |
- |
UL Listed;ECCN:EAR99NLR;DLC Listed |
|
Brand |
Cooper Lighting Solutions |
METALUX INDUSTRIAL |
Manufacturers Part Number |
4VT2-LD5-6-DR-UNV-L840-CD1-WLU |
4VT2-LD4-6-DR-UNV-L840-CD1-WL-U |
sub brand |
- |
VT2 LED |
|
Category Description |
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING |
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING |
Type |
- |
Vapor Tite |
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
- |
Lighting;Interior;Exterior |
Mounting |
- |
Surface/Chain Mount |
standard |
- |
UL/cUL Listed - Damp Location;UL/cUL Listed - Wet Location |