Stock Availability
|
Nacogdoches |
0 |
0 |
All Stores |
|
|
Basic Specs
|
Vendor |
Sylvania |
Sylvania |
Catalog Number |
50MR16FL35CEXN |
50MR16TFL35C(EXN |
Manufacturer Number |
50MR16/FL35/C(EXN)-12V |
50MR16/T/FL35/C(EXN)-12V/58309 |
Category |
Halogen Lamps -
Halogen Reflector Ar, BR, JDR,
|
Halogen Lamps -
Halogen Reflector Ar, BR, JDR,
|
Classification |
Halogen
|
Quartz
|
UNSPSC |
39101601 - Halogen lamps
|
39101601 - Halogen lamps
|
UPC/EAN/GTIN |
00046135583278 |
00046135583094 |
Weight per package |
0.1 (lbs/each) |
0.09 (lbs/each) |
Description |
50MR16FL35CEXN Halogen MR16 GU5.3 Bi-Pin Base 50WATT 12VOLT Flood
Tungsten Halogen Tru Aim MR16 Standard Axial Filament Uv Filter Dichroic Reflector Cover Glass GU5.3 Bi Pin Base 50WATT 12VOLT Flood Beam
|
50MR16TFL35C(EXN 50W 12V Hal MR16 GU5.3 Bi-Pin Base Reflector Cover
Tungsten Halogen Tru Aim MR16 Titan Axial Filament Uv Filter Hard Dichroic Reflector Cover Glass GU5.3 Bi Pin Base 50WATT 12VOLT Flood Beam
|
Price & Packaging
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.49 (Each) |
$19.25 (Each) |
Carton/Reel |
$10.49 (1 Each) |
$19.25 (1 Each) |
Standard Packaging/Reel |
$209.80 (20 Each) |
$385.00 (20 Each) |
|
amperage rating |
TH |
TH |
Phase |
24.000 10.000 |
24.000 10.000 |
Shape |
MR16 |
MR16 |
Voltage Rating |
12 V |
12 |
Wattage |
50 W |
50 |
|
Base Type |
GU5.3 Bi-Pin |
- |
Color Rendering Index |
100 |
- |
color rendering index (cri) |
100 |
100 |
color temperature |
3000 k |
3000 |
Finish |
Covered |
- |
|
Diameter |
2.008 in;51 mm |
- |
Length |
1.75 in;45 mm |
- |
|
Description |
HALOGEN MR16 GU5.3 BI-PIN BASE 50WATT 12VOLT FLOOD |
50W 12V HAL MR16 GU5.3 BI-PIN BASE REFLECTOR COVER |
Long Description |
Tungsten Halogen Tru Aim MR16 STANDARD Axial Filament UV Filter Dichroic Reflector Cover Glass GU5.3 Bi Pin Base 50Watt 12Volt Flood Beam |
Tungsten Halogen Tru Aim MR16 TITAN Axial Filament UV Filter Hard Dichroic Reflector Cover Glass GU5.3 Bi Pin Base 50Watt 12Volt Flood Beam |
Product Type |
50MR16FL35CEXN 12V 20/CS 1/Sku |
50MR16TFL35CEXN 12V 20/CS 1/Sku |
Short Description |
Halogen Lamp, MR16, 3000K, 1450 lm, 50W, 12V |
- |
|
average life |
2000 h |
4000 |
Base |
GU5.3 Bipin |
GU5.3 Bipin |
beam angle |
35 ° |
36 |
Brightness (Lumens) |
1450 lm |
- |
class |
PROP65: WARNING: Cancer and Reproductive Harm. This product contains material that, the State of California has determined, may cause cancer www.p65warnings.ca.gov |
PROP65: WARNING: Cancer and Reproductive Harm. This product contains material that, the State of California has determined, may cause cancer www.p65warnings.ca.gov |
Coil Voltage |
4.000 4.000 |
4.000 4.000 |
dimensions |
4.000 4.000 |
4.000 4.000 |
dimmable |
Yes |
Yes |
Filament Type |
Axial |
- |
package quantity |
20 CA |
- |
Response Time |
4.000 4.000 |
4.000 4.000 |
Standards Met |
EXN |
- |
start type |
Instant |
Instant |
|
Brand |
Sylvania (Usc) |
Sylvania (Usc) |
Manufacturers Part Number |
50MR16/FL35/C(EXN)-12V/58327 |
50MR16/T/FL35/C(EXN)-12V/58309 |
sub brand |
24.000 10.000 |
24.000 10.000 |
|
Category Description |
HALOGEN |
QUARTZ |
Type |
HALOGEN |
HALOGEN |
|
Weight |
0.1 lb |
- |
|
Application |
Wide Flood |
Medium Screwbase or bi-pin |
standard |
EXN |
EXN |
|
Save Items to Quote
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Save Items to Custom List
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Add/Edit 50MR16FL35CEXN - Sylvania-Ledvance as Custom Part
Need Quote Access
Please Contact the account administrator for access to the Quote Feature
Need Custom List Access
Please Contact the account administrator for access to the Custom List Feature
Need Inventory Access
Please Contact the account administrator for access to the Inventory Feature
Need Custom Part Access
Please Contact the account administrator for access to the Custom Part Feature
Login Needed
Login is required for access to this feature
|
Save Items to Quote
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Save Items to Custom List
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Add/Edit 50MR16TFL35C(EXN - Sylvania-Ledvance as Custom Part
Need Quote Access
Please Contact the account administrator for access to the Quote Feature
Need Custom List Access
Please Contact the account administrator for access to the Custom List Feature
Need Inventory Access
Please Contact the account administrator for access to the Inventory Feature
Need Custom Part Access
Please Contact the account administrator for access to the Custom Part Feature
Login Needed
Login is required for access to this feature
|