Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Nvent Caddy |
Catalog Number |
BA50A |
512A |
Manufacturer Number |
BA50A |
512A |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
Box Support
|
Caddy (Straps Only)
|
UNSPSC |
39121702 - Cable clips
|
39121701 - Electrical hangers
|
UPC/EAN/GTIN |
00782051184600 |
00782856677604 |
Weight per package |
1.3799 (lbs/each) |
0.44 (lbs/each) |
Description |
BA50A SPRG 1-1/2-8-3/4 Adj T-Bar Hanger
Eaton B-Line Series Acoustical Tee and T-Bar Fasteners, Acoustical Tee, 1.38LBS, Adjustable Box Hanger T-Bar, 25 LBS Without Dedicated Dropwire, 70 LBS With Dedicated Dropwire, 35 LBS (Canada) With Dedicated Dropwire Load Capacity
|
512A SPST 8 Adjustable 24 Span Hanger
Adjustable T-Grid Box Hanger, 24" T-Grid Span
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$27.96 (Each) |
$26.19 (Each) |
Carton/Reel |
$27.96 (1 Each) |
$1,309.68 (50 Each) |
Standard Packaging/Reel |
$279.56 (10 Each) |
$1,309.68 (50 Each) |
|
Material |
Cold Rolled High Carbon Steel |
Steel |
|
Finish |
Pre-Galvanized |
Caddy?® Armour |
|
Description |
SPRG 1-1/2-8-3/4 ADJ T-BAR HANGER |
SPST 8 ADJUSTABLE 24 SPAN HANGER |
extra long description |
B-LINE BA50A ADJUSTABLE BOX HANGER |
NVENT EFS 512A HANGER,BAR,ELECT BOX |
Features |
Eaton offers a wide variety of acoustical tee and t-bar fasteners designed to suspend or mount various electrical equipment. |
- |
Long Description |
Eaton B-Line series acoustical tee and t-bar fasteners, Acoustical tee, 1.38lbs, Adjustable box hanger T-bar, 25 lbs without dedicated dropwire, 70 lbs with dedicated dropwire, 35 lbs (Canada) with dedicated dropwire load capacity |
Adjustable T-Grid Box Hanger, 24" T-Grid Span |
Product Type |
Adjustable Box Hanger T-Bar |
Hanger, Bar, Elect Box 24 Span 8 |
Short Description |
- |
Adjustable T-Grid Box Hanger, |
Special Features |
Static Load Capacity 25 Lb (Without Dedicated Dropwire), 70 Lb (With Dedicated Dropwire) |
HANGER,BAR,ELECT BOX 24 SPAN 8 ADJ |
|
dimensions |
1.0000 IN X 1.0000 IN X 1.0000 IN |
- |
|
Brand |
EATON B-LINE SERIES |
nVent CADDY |
Manufacturers Part Number |
BA50A |
512A |
sub brand |
- |
CADDY |
|
Category Description |
BOX SUPPORT |
CADDY (STRAPS ONLY) |
Type |
Hanger |
T-Grid Box Hangers |
|
Application |
Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Acoustical, Ceiling and Partitioning; Electrical Fixing and Fastening |
standard |
UL/cUL Listed |
None |