Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
T&B Ind Fitting |
T&B Ind Fitting |
Catalog Number |
5237GR |
5237GRX |
Manufacturer Number |
5237GR |
5237GR |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Classification |
Metallic Fittings
|
Metallic Fittings
|
UNSPSC |
39121420 - Liquid tight connectors
|
39121420 - Liquid tight connectors
|
UPC/EAN/GTIN |
00786210896106 |
00786210896106 |
Weight per package |
1.795 (lbs/each) |
1.8 (lbs/each) |
Description |
5237GR 2" STR LT Ground Conn
Liquid Tight Ground Connector, 2 In Trade Size, Steel, Zinc Electroplated/Chromate Coating, 2-3/16 In Length, 3-1/4 In Diameter, Non-Insulated, 2 In NPT Thread Size, Threaded Connection, 1 Outlet, 179.5 LB/100
|
5237GRX 2" STR LT Ground Conn
2 Inch Steel External Bonding Liquidtight Connector, Non-Insulated, Grounded
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$194.26 (Each) |
$194.26 (Each) |
Carton/Reel |
$971.30 (5 Each) |
$971.30 (5 Each) |
Standard Packaging/Reel |
$971.30 (5 Each) |
$971.30 (5 Each) |
|
|
Finish |
Zinc Electroplated/Chromate Coating |
Zink Chromate |
|
Diameter |
3-1/4 in;82.6 mm |
- |
Length |
2-3/16 in;55.6 mm |
- |
Size |
2 INCH |
2 INCH |
|
Description |
2" STR LT GROUND CONN |
2" STR LT GROUND CONN |
extra long description |
ABB 5237GR 2IN STR LT NONINSUL GRND |
ABB 5237GR 2IN STR LT NONINSUL GRND |
Features |
2 Inch Steel External Bonding Liquidtight Connector, Non-insulated, Grounded |
- |
Long Description |
Liquid Tight Ground Connector, 2 in Trade Size, Steel, Zinc Electroplated/Chromate Coating, 2-3/16 in Length, 3-1/4 in Diameter, Non-Insulated, 2 in NPT Thread Size, Threaded Connection, 1 outlet, 179.5 lb/100 |
2 Inch Steel External Bonding Liquidtight Connector, Non-insulated, Grounded |
Product Type |
Liquid Tight Ground Connector |
2IN STR LT Noninsul GRND Conn STL |
Short Description |
Liquid Tight Ground Connector, Steel, 2 in, Straight |
- |
Special Features |
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage |
- |
|
Connection Orientation |
Straight |
- |
Connection Type |
Threaded |
- |
for use with |
Liquid-Tight Flexible Metallic Conduit |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Number of Outlets |
1 |
- |
package quantity |
1 CT;5 PK |
- |
Standards Met |
UL E3060;CSA Certified |
- |
Thread Size |
2 in NPT |
- |
|
|
Brand |
Thomas & Betts |
T&B |
Manufacturers Part Number |
5237GR |
5237GR |
sub brand |
ABB |
- |
|
Category Description |
METALLIC FITTINGS |
METALLIC FITTINGS |
Type |
Grounding Connectors-Straight |
Grounding Connectors-Straight |
|
|
|
|
Application |
To positively bond conduit to box or enclosure |
To positively bond conduit to box or enclosure |
standard |
UL E3060, CSA |
UL E3060, CSA |