Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Bell |
Taymac |
Catalog Number |
53860 |
SD375S |
Manufacturer Number |
5386-0 |
SD375S |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121305 - Weatherproof boxes
|
39121305 - Weatherproof boxes
|
UPC/EAN/GTIN |
00050169538609 |
00092326110938 |
Weight per package |
0.827 (lbs/each) |
6.94 (lbs/each) |
Description |
53860 1G WP BX, (3)3/4HUBS Gry
2-5/8 In. Deep, With Lugs - Three Threaded Outlets - 4-1/2 In. X2-3/4IN., (3) 3/4 In. Outlets
|
SD375S 1G (3) 3/4"H WP Gry Deep Box
Weatherproof Outlet Box, Die-Cast Metal Material, Powder Coated, Gray, 3/4 In Hub Size, 7 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$13.27 (Each) |
$0.00 (Each) |
Carton/Reel |
$13.27 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$199.04 (15 Each) |
$0.00 (10 Each) |
|
Material |
Aluminum |
Die-Cast Metal |
|
Color |
Gray |
Gray |
Finish |
- |
Powder Coated |
|
Depth |
2.625 |
- |
Hub Size |
- |
3/4 in |
Size |
4.5 H x 2.75 W x 2.625 D |
- |
Width |
2.805000000000000 |
- |
|
Construction |
Metallic |
Die-Cast Metal |
Description |
1G WP BX,(3)3/4HUBS GRY |
1G (3) 3/4"H WP GRY DEEP BOX |
extra long description |
RACO 5386-0 1G WP DEEP BOX (3) 3/4 |
RACO SD375S 1G WP DEEP BOX (3) 3/4 |
Long Description |
2-5/8 In. Deep, with Lugs - Three Threaded Outlets - 4-1/2 In. x2-3/4In., (3) 3/4 In. Outlets |
Weatherproof Outlet Box, Die-Cast Metal Material, Powder Coated, Gray, 3/4 in Hub Size, 7 lb/EA |
Product Type |
1G WP Deep Box (3) 3/4 In. Outlets - Gry |
Weatherproof Outlet Box |
Short Description |
- |
Weatherproof Outlet Box, Die-Cast Metal, Powder Coated, Gray, Three 1/2" Holes |
Special Features |
Weatherproof NEMA 3R rated, 2.625 INes deep with lugs, three threaded outlets, two closure plugs included, reinforced outlets, powder coat finish, ground screw installed, multi-lingual instructions included |
Closure plugs, ground screw, and mounting hardware included |
|
includes |
- |
Closure Plug;Ground Screw;Mounting Hardware |
Knockouts |
NO |
- |
number of outlet |
3 |
3 |
package quantity |
- |
10 PK |
Packaging Type |
Shrink Wrapped |
- |
pallet quantity |
1050 |
- |
Standards Met |
- |
UL mA;NEC 2011;NEMA 3R Compliant |
|
Brand |
BELL |
Hubbell--Raco |
Manufacturers Part Number |
5386-0 |
SD375S |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
BOX |
- |
|
|
Standard Package |
15 |
- |
Weight |
- |
7 lb/EA |
|
Application |
Electrical |
- |
standard |
UL Listed;CSA Certified |
UL Listed |
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
Call nearest store for Item Price
|