Nacogdoches |
73 |
0 |
All Stores |
|
|
|
Vendor |
Color-Keyed |
Color-Keyed |
Catalog Number |
54107 |
54143TB |
Manufacturer Number |
54107 |
54143-TB |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121405 - Cable or wire lug
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00786210541075 |
00786210541433 |
Weight per package |
0.03 (lbs/each) |
0.125 (lbs/each) |
Description |
54107 #2 1H Comp Lug
Standard Barrel Single Hole Compression Lug, #2 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Die Color) Insulation Color, 1.50 In Overall Length, Tongue Terminal, 35 KV, 0.03 LB/Ea
|
54143TB #2 Lug 3/8 Bolt
Standard Barrel Single Hole Compression Lug, #2 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Die Color) Insulation Color, 1.65 In Overall Length, Tongue Terminal, 35 KV, 0.13 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.48 (Each) |
$4.48 (Each) |
Carton/Reel |
$112.01 (25 Each) |
$112.01 (25 Each) |
Standard Packaging/Reel |
$112.01 (25 Each) |
$112.01 (25 Each) |
|
insulation |
None |
None |
Material |
Copper |
Copper |
Terminal Type |
Tongue |
Tongue |
Voltage Rating |
35,000 |
35,000 |
|
Color |
Brown |
Brown |
Conductor Material |
Copper |
Copper |
Insulation Color |
Brown (Die Color) |
Brown (Die Color) |
|
Overall Length |
1.50 in |
1.65 in |
|
Description |
#2 1H COMP LUG |
#2 LUG 3/8 BOLT |
extra long description |
ABB 54107 No2 CU STD BRL 1 HOLE 1/4 |
ABB 54143-TB No2 CU STD BRL 1 HOLE |
Features |
Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost. |
Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost. |
Long Description |
Standard Barrel Single Hole Compression Lug, #2 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Die Color) Insulation Color, 1.50 in Overall Length, Tongue Terminal, 35 kV, 0.03 lb/EA |
Standard Barrel Single Hole Compression Lug, #2 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Die Color) Insulation Color, 1.65 in Overall Length, Tongue Terminal, 35 kV, 0.13 lb/EA |
Product Type |
Standard Barrel Single Hole Compression Lug |
Standard Barrel Single Hole Compression Lug |
Short Description |
#2 Standard Barrel Single Hole Compression Lug, Non-Insulated, 1.50 in L, 35 kV |
Standard Barrel Single Hole Compression Lug, Non-Insulated, 1.65 in L, 35 kV |
Special Features |
Standard Barrel;High Conductivity |
Standard Barrel;High Conductivity |
|
Cable Size |
2 AWG |
2 AWG |
For Stud Size |
1/4 in |
3/8 in |
for use with |
Copper Conductor |
Copper Conductor |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
Maximum Conductor Size |
#2 AWG |
#2 AWG |
Maximum Voltage Rating |
35 kV |
35 kV |
Number of Holes |
1 |
1 |
package quantity |
25 CT;250 PK |
25 CT;250 PK |
Standards Met |
UL Listed E9809;CSA Certified |
UL Listed E9809;CSA Certified |
Stud Size |
0.25 |
0.375 |
|
Brand |
Thomas & Betts |
Thomas & Betts |
Manufacturers Part Number |
54107 |
54143-TB |
sub brand |
Color-Keyed |
Color-Keyed |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Standard Barrel |
Standard Barrel |
|
Weight |
0.03 lb/EA |
0.13 lb/EA |
|
standard |
UL E9809 |
UL E9809 |