Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Panduit |
Color-Keyed |
Catalog Number |
LCA400126 |
54116 |
Manufacturer Number |
LCA400-12-6 |
54116 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121405 - Cable or wire lug
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00074983900596 |
00786210541167 |
Weight per package |
1 (lbs/each) |
0.25 (lbs/each) |
Description |
LCA400126 400MCM 1HOLE Lug
The LCA400-12-6 Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
|
54116 400MCM Blue 1H Comp Lug
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 400 Kcmil, 1/2 Inch Bolt Size, Tin Plated, Die Color Code Blue, Die Code 76
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.24 (Each) |
$15.40 (Each) |
Carton/Reel |
$49.45 (6 Each) |
$92.39 (6 Each) |
Standard Packaging/Reel |
$98.90 (12 Each) |
$923.94 (60 Each) |
|
insulation |
- |
None |
Material |
Tin-Plated Copper |
Copper |
Voltage Rating |
- |
35,000 |
|
|
|
Description |
400MCM 1HOLE LUG |
400MCM BLUE 1H COMP LUG |
extra long description |
PAN LCA400-12-6 Pan-Lug™ LCA400-12- |
ABB 54116 400 CU STD. BRL. 1 HOLE.5 |
Long Description |
The LCA400-12-6 Tin-Plated Copper Compression Lug, one-hole, standard barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. UL Listed and CSA Certified to 35 KV and temperature rated to 90°C. |
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 400 kcmil, 1/2 Inch Bolt Size, Tin Plated, Die Color Code Blue, Die Code 76 |
Product Type |
Pan-Lug™ LCA400-12-6 Comp. Lug, 400, Tin PLT Copper, STRT, O |
400 Cu STD. BRL. 1 Hole.5 In Bolt |
Special Features |
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V |
- |
|
Cable Size |
- |
400 kcmil |
media |
Yes |
- |
Number of Holes |
1 |
1 |
Stud Size |
1/2 |
0.5 |
|
Brand |
PANDUIT |
COLOR-KEYED |
Manufacturers Part Number |
LCA400-12-6 |
54116 |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Compression Lug |
Standard Barrel |
|
Mounting |
1-9/16 |
- |
standard |
UL listed to 486A-486B File #E52164 and CSA certified C22.2 No. 65-13 |
UL E9809 |