Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Steel City |
Catalog Number |
TP275 |
54151CFB |
Manufacturer Number |
TP275 |
54151 CFB |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Steel Boxes & Covers
|
Steel Boxes & Covers
|
UNSPSC |
39121316 - Ceiling box
|
39121316 - Ceiling box
|
UPC/EAN/GTIN |
00786189102758 |
00785991170542 |
Weight per package |
0.66 (lbs/each) |
0.5 (lbs/each) |
Description |
TP275 4X1-1/2D CFB W/CLMPS
Ceiling Fan Outlet and Support, Ivory, 15.5 Cu.In Capacity, Octagon, Knockout Cable Entry, 1/2 In (Bottom);1/2 In (Side) Knockout Size, 7 Knockouts, Screw Mount, 4 In Length, 4 In Width, 1-1/2 In Height, 4 In Diameter, 66.6 LB/100
|
54151CFB 4X1-1/2D CFB W/CLMPS
Fan Support Box, Pre-Galvanized, Silver, 15.8 Cu.In Capacity, Octagon, Knockout Cable Entry, 1/2 In Knockout Size, 3 Knockouts, Wall or Ceiling Mount, 1 Outlet, 1-1/2 In Height, 4 In Diameter, 0.50 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$15.30 (Each) |
$13.82 (Each) |
Carton/Reel |
$306.06 (20 Each) |
$138.15 (10 Each) |
Standard Packaging/Reel |
$306.06 (20 Each) |
$138.15 (10 Each) |
|
Material |
Steel |
- |
Shape |
Octagon |
Octagon |
|
Color |
Ivory |
- |
Finish |
- |
Pre-Galvanized |
|
Diameter |
4 in |
4 in;101.6 mm |
Height |
1-1/2 in |
1-1/2 in;38.1 mm |
Length |
4 in |
- |
Size |
1-1/2 In Depth |
- |
Width |
4 in |
- |
|
Description |
4X1-1/2D CFB W/CLMPS |
4X1-1/2D CFB W/CLMPS |
extra long description |
THEP TP275 1 1/2 DEEP CEIL FAN BOX |
ABB 54151 CFB 4 INOCT CEILING FAN B |
Features |
Crouse-Hinds series steel octagon outlet boxes, covers, adjustable bar hangers and ceiling pans can be used in the installation of ceiling or wall lighting fixtures or as a junction box. A variety of labor-saving mounting brackets are available that allow for easy positioning of the octagon box along studs or joists. The adjustable bar hangers allow the octagon box to be located anywhere along the length of the bar. |
Octagon Ceiling Fan Box, 15.8 Cubic Inches, 4 Inch Diameter x 1-1/2 Inches Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction, with Non-Metallic Cable Clamps (C-5), For use with Non-Metallic Sheathed Cable |
Long Description |
Ceiling Fan Outlet and Support, Ivory, 15.5 cu.in Capacity, Octagon, Knockout Cable Entry, 1/2 in (Bottom);1/2 in (Side) Knockout Size, 7 Knockouts, Screw Mount, 4 in Length, 4 in Width, 1-1/2 in Height, 4 in Diameter, 66.6 lb/100 |
Fan Support Box, Pre-Galvanized, Silver, 15.8 cu.in Capacity, Octagon, Knockout Cable Entry, 1/2 in Knockout Size, 3 Knockouts, Wall or Ceiling Mount, 1 outlet, 1-1/2 in Height, 4 in Diameter, 0.50 lb/EA |
Product Type |
1 1/2 Deep Ceil Fan Box 1/2 Ko |
4 Inoct Ceiling Fan BX, 15.8CU, 1/2 |
Short Description |
Ceiling Fan Outlet and Support, 15.5 cu. in, Ivory |
Fan Support Box, 15.8 cu. in, Silver |
Special Features |
Includes Mounting Screws |
Made of Steel. Drawn Construction |
|
Cable Entry Type |
Knockout |
Knockout |
dimensions |
4.0000 IN X 4.0000 IN X 1.5000 IN |
- |
for use with |
Fan and Fixture Support |
Non-Metallic Sheathed Cable |
Knockout Size |
1/2 in (Bottom);1/2 in (Side) |
1/2 in |
Mounting Type |
Screw Mount |
Wall Mount;Ceiling Mount |
Number of Knockouts |
7 |
3 |
Number of Outlets |
- |
1 |
package quantity |
20 PK |
10 CT |
Standards Met |
UL Listed 514A, 514B, 514C;CSA Certified |
UL Listed E2969;CSA Certified 5043 |
|
|
Brand |
Cooper Crouse-Hinds |
Thomas & Betts |
Manufacturers Part Number |
TP275 |
54151-CFB |
sub brand |
- |
Steel City(R) |
|
Category Description |
STEEL BOXES & COVERS |
STEEL BOXES & COVERS |
Type |
Ceiling fan box |
- |
|
Weight |
66.6 lb/100 |
0.50 lb/EA |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Conduit;Non-Metallic Sheathed Cable |
Capacity |
15.5 cu.in |
15.8 cu.in |
Mounting |
Clamp and Screw |
- |
standard |
UL |