Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Color-Keyed |
Burndy |
Catalog Number |
54518 |
YS34 |
Manufacturer Number |
54518 |
YS34 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121449 - Wire or cable compression splice
|
39121449 - Wire or cable compression splice
|
UPC/EAN/GTIN |
00786210545189 |
00781810508503 |
Weight per package |
0.3 (lbs/each) |
0.5 (lbs/each) |
Description |
54518 500MCM BRN 2WAY Conn
Copper Two-Way Splice Connector, Standard Barrel, Wire Size 500 Kcmil, Tin Plated, Die Code 87, Die Color Code Brown
|
YS34 500MCM Comp Cu Butt Splice
500 Kcmil Cu, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Brown Color Code, 20 or 299 Die Index
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$21.72 (Each) |
$52.96 (Each) |
Carton/Reel |
$130.30 (6 Each) |
$105.92 (2 Each) |
Standard Packaging/Reel |
$130.30 (6 Each) |
$317.76 (6 Each) |
|
Material |
Copper |
Copper |
Voltage Rating |
600 |
35 |
|
Color |
Brown |
- |
Color Code |
- |
BROWN |
Finish |
Tin Plated |
Tin-Plated |
|
Description |
500MCM BRN 2WAY CONN |
500MCM COMP CU BUTT SPLICE |
extra long description |
ABB 54518 CU TP 2WAY CONN SPLICE ST |
BUR YS34 BUTT SPLICE LONG 500 |
Long Description |
Copper Two-Way Splice Connector, Standard Barrel, Wire Size 500 kcmil, Tin Plated, Die Code 87, Die Color Code Brown |
500 kcmil CU, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, BROWN Color Code, 20 or 299 Die Index |
Product Type |
Cu TP 2WAY Conn Splice STND 500 BRN |
Butt Splice Long 500 |
Special Features |
Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost |
Features: UL Listed 90 DEG C, 600 Volts to 35 kV, Long Barrel Length: Ideal For 600 Volt Heavy Duty Applications, Also May Be Used At Higher Voltages Up To 35KV, Four (4) Center Conductor Stops: Provides A Center Wire Stop For Proper Conductor Insertion, High Pull Out Force: Provides Added Security For Much Greater Mechanical And Electrical Properties, Tapered End: No, Oil Stop: No, Dieless Tools (number Of Crimps): Y81KFT, Y81KFTMBH, PAT81KFT-18V Tool, (4), Color Code: Brown, Die Index: 20 Or 229, Conduct |
|
|
Brand |
COLOR-KEYED |
BURNDY |
Manufacturers Part Number |
54518 |
YS34 |
sub brand |
- |
HYLINK |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
SPLICE |
YS, Long Barrel |
|
Application |
Applications certified to 600 V and recommended up to 35 kV¥ |
Wire Splice |
standard |
UL E9809 |
UL 486A-486B |