Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Color-Keyed |
Panduit |
Catalog Number |
54868BE |
LCC25012WX |
Manufacturer Number |
54868BE |
LCC250-12W-X |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121405 - Cable or wire lug
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00786210898056 |
00074983798360 |
Weight per package |
0.25 (lbs/each) |
3 (lbs/each) |
Description |
54868BE 250MCM 2H Cop Lug
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size 250 Kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 62, Die Color Code Yellow
|
LCC25012WX 2HL Cu LNG BRL LG
The LCC250-12W-X Tin-Plated Copper Compression Lug, Two-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. The Long Barrel Maximizes The Number Of Crimps and Provides Premium Wire Pull-Out Strength and Performance. The Generously Beveled Wire Entry Prevents Bent Back Strands When Inserting The Conductor Into The Barrel. Ul Listed and Csa Certified.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$19.87 (Each) |
$0.00 (Each) |
Carton/Reel |
$198.72 (10 Each) |
$0.00 (10 Each) |
Standard Packaging/Reel |
$198.72 (10 Each) |
$0.00 (10 Each) |
|
insulation |
None |
- |
Material |
Copper |
Tin-Plated Copper |
Voltage Rating |
35,000 |
- |
|
|
|
Description |
250MCM 2H COP LUG |
2HL CU LNG BRL LG |
extra long description |
ABB 54868BE CU TP 2HL LUG LONGBRL 2 |
PAN LCC250-12W-X Pan-Lug™ LCC250-12 |
Long Description |
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size 250 kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 62, Die Color Code Yellow |
The LCC250-12W-X Tin-Plated Copper Compression Lug, two-hole, long barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. The long barrel maximizes the number of crimps and provides premium wire pull-out strength and performance. The generously beveled wire entry prevents bent back strands when inserting the conductor into the barrel. UL Listed and CSA Certified. |
Product Type |
Cu TP 2HL Lug Longbrl 250 1/2B Yel |
Pan-Lug™ LCC250-12W-X Comp. Lug, 250, Window, Tin PLT Copper |
Special Features |
- |
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V |
|
Cable Size |
250 kcmil |
- |
media |
- |
Yes |
Number of Holes |
2 |
2 |
Stud Size |
0.5 |
1/2 |
|
Brand |
COLOR-KEYED |
PANDUIT |
Manufacturers Part Number |
54868BE |
LCC250-12W-X |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Long Barrel |
Compression Lug |
|
Mounting |
- |
1-11/16 |
standard |
UL E9809 |
C22.2 No. 65-13, 486A-486B File #E52164 |
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
Call nearest store for Item Price
|