Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Panduit |
Color-Keyed |
Catalog Number |
LCC25012X |
54868BE |
Manufacturer Number |
LCC250-12-X |
54868BE |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Terminals
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121405 - Cable or wire lug
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00074983902453 |
00786210898056 |
Weight per package |
2.52 (lbs/each) |
0.25 (lbs/each) |
Description |
LCC25012X 250MCM 2HOLE Lug
The LCC250-12-X Tin-Plated Copper Compression Lug Lug, Two-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. The Long Barrel Maximizes The Number Of Crimps and Provides Premium Wire Pull-Out Strength and Performance. The Generously Beveled Wire Entry Prevents Bent Back Strands When Inserting The Conductor Into The Barrel. Ul Listed and Csa Certified.
|
54868BE 250MCM 2H Cop Lug
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size 250 Kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 62, Die Color Code Yellow
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.90 (Each) |
$19.87 (Each) |
Carton/Reel |
$9.90 (1 Each) |
$198.72 (10 Each) |
Standard Packaging/Reel |
$98.98 (10 Each) |
$198.72 (10 Each) |
|
insulation |
- |
None |
Material |
Tin-Plated Copper |
Copper |
Voltage Rating |
- |
35,000 |
|
|
|
Description |
250MCM 2HOLE LUG |
250MCM 2H COP LUG |
extra long description |
PAN LCC250-12-X Pan-Lug™ LCC250-12- |
ABB 54868BE CU TP 2HL LUG LONGBRL 2 |
Long Description |
The LCC250-12-X Tin-Plated Copper Compression Lug Lug, two-hole, long barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. The long barrel maximizes the number of crimps and provides premium wire pull-out strength and performance. The generously beveled wire entry prevents bent back strands when inserting the conductor into the barrel. UL Listed and CSA Certified. |
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size 250 kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 62, Die Color Code Yellow |
Product Type |
Pan-Lug™ LCC250-12-X Comp. Lug, 250, Tin PLT Copper, STRT, T |
Cu TP 2HL Lug Longbrl 250 1/2B Yel |
Special Features |
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V |
- |
|
Cable Size |
- |
250 kcmil |
media |
Yes |
- |
Number of Holes |
2 |
2 |
Stud Size |
1/2 |
0.5 |
|
Brand |
PANDUIT |
COLOR-KEYED |
Manufacturers Part Number |
LCC250-12-X |
54868BE |
|
Category Description |
TERMINALS |
Comp & Mech Lugs and Butt Splices |
Type |
Compression Lug |
Long Barrel |
|
Mounting |
1-11/16 |
- |
standard |
C22.2 No. 65-13, 486A-486B File #E52164 |
UL E9809 |