Item Comparison: L25048, 54913BE

Item

L25048 - 250MCM 1-Hole Long Barrel Compression Lug 1/2" Bol - Nsi

L25048
250MCM 1-Hole Long Barrel Compression Lug 1/2" Bol

$12.7786 Each

$319.46 (25 Each)

QTY:
Each
Add
54913BE - 250MCM 1H Cop Lug - Color-Keyed

54913BE
250MCM 1H Cop Lug

$18.1689 Each

$181.69 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 174 29
Vendor Nsi Color-Keyed
Catalog Number L25048 54913BE
Manufacturer Number L25048 54913BE
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
UNSPSC 39121405 - Cable or wire lug 39121405 - Cable or wire lug
UPC/EAN/GTIN 00662381034137 00786210898179
Weight per package 0.17 (lbs/each) 0.16 (lbs/each)
Description L25048 250MCM 1-Hole Long Barrel Compression Lug 1/2" Bol
Compression Connector, 250 MCM Conductor Size, 1/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Yellow Insulation Color, 1 Conductor, +90 °C Operating Temperature, 3.03 In Overall Length, 600 V Ac, 0.17 LB/Ea
54913BE 250MCM 1H Cop Lug
Copper One-Hole Lug, Long Barrel, Blind End, Tongue Length 1.25 Inches, Max 35KV, Wire Size 250 Kcmil, 1/2 Inch Bolt Size, Tin Plated, Die Code 62, Die Color Code Yellow
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $12.78 (Each) $18.17 (Each)
Carton/Reel $12.78 (1 Each) $181.69 (10 Each)
Standard Packaging/Reel $319.46 (25 Each) $181.69 (10 Each)
insulation - None
Material Copper Copper
Number of Conductors 1 -
Voltage Rating 600 V 35,000
Color Yellow Yellow
Conductor Material Copper -
Finish Tin Plated -
Insulation Color Yellow -
Overall Length 3.03 in -
Size L=3.03 - W=1.09 - OD=.752 - ID=.594 -
Description 250MCM 1-HOLE LONG BARREL COMPRESSION LUG 1/2" BOL 250MCM 1H COP LUG
extra long description NSI L25048 CU CMP Lug Long 250 MCM ABB 54913BE CU TP 1HL LUG LONG BRL
Features 1 Hole Long Barrel Copper Compression Lug 250 MCM - 1/2" Bolt: Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded Yellow for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. . -
Long Description Compression Connector, 250 MCM Conductor Size, 1/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Yellow Insulation Color, 1 conductor, +90 °C Operating Temperature, 3.03 in Overall Length, 600 V ac, 0.17 lb/EA Copper One-Hole Lug, Long Barrel, Blind End, Tongue Length 1.25 Inches, Max 35kV, Wire Size 250 kcmil, 1/2 Inch Bolt Size, Tin Plated, Die Code 62, Die Color Code Yellow
Product Type Cu CMP Lug Long 250 MCM 1/2 Bolt Size Cu TP 1HL Lug Long BRL 250 1/2B Yel
Short Description 250 MCM Compression Connector, Non-Insulated, 3.03 in L, 600 VAC -
Special Features Long Barrel;High Conductivity -
Cable Size 250 MCM (STR) 250 kcmil
For Stud Size 1/2 in -
for use with Terminate;Splice;Tap Power Connectors -
Insulated/Non-Insulated Non-Insulated -
Maximum Conductor Size 1/0 AWG -
Maximum Operating Temperature +90 °C -
Maximum Voltage Rating 600 V ac -
Minimum Conductor Size 250 MCM -
Number of Holes 1 1
package quantity 25 CT -
Standards Met UL Listed 486 A, 467;cULus Listed;NEC 310.15 -
Stud Size 1/2 0.5
Warranty 1 YEAR -
Brand NSi COLOR-KEYED
Manufacturers Part Number L25048 54913BE
sub brand NSI -
Category Description Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
Type Long Barrel - One Hole Long Barrel
Weight 0.17 lb/EA -
Application Terminate, Splice, Tap Power Connectors -
environmental conditions 90 C -
Mounting 1/2 Mounting Hole -
standard UL486A/B UL E9809
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat