Nacogdoches |
8 |
0 |
All Stores |
|
|
|
Vendor |
Klein Tools |
Klein Tools |
Catalog Number |
6024K |
K38 |
Manufacturer Number |
6024K |
K38 |
Category |
Unassigned
|
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Classification |
N/A
|
Hand Tools
|
UNSPSC |
27111701 - Screwdrivers
|
27111701 - Screwdrivers
|
UPC/EAN/GTIN |
00092644853104 |
00092644321108 |
Weight per package |
0.25 (lbs/each) |
0.2 (lbs/each) |
Description |
6024K Slotted Screw Holding Driver, 1/4"
The Klein Tools 1/4-Inch Slotted Screw-Holding Screwdriver Is Designed With Positive Gripping Action to Hold, Start and Drive Slotted Screws In Awkward, Hard-to-Reach Places. The Unique Split-Blade Screw-Holding Driver Can Wedge Into The Screw Slot. The Exclusive Cushion-Grip™ Handle Offers Greater Torque and Outstanding Comfort.
|
K38 Slotted Screw-Holding Screwdriver, 8" Shank
Klein K38 SL Screw Holding Screwdri
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$12.84 (Each) |
$12.82 (Each) |
Carton/Reel |
$12.84 (1 Each) |
$12.82 (1 Each) |
Standard Packaging/Reel |
$77.04 (6 Each) |
$76.92 (6 Each) |
|
|
Color Code |
Black/ Yellow |
- |
Handle Color |
Black/ Yellow |
Red |
Handle Material |
Cushion Grip |
Plastic |
|
Overall Length |
8.38" (21.3 cm) |
11.75" (29.9 cm) |
|
Description |
SLOTTED SCREW HOLDING DRIVER, 1/4" |
SLOTTED SCREW-HOLDING SCREWDRIVER, 8" SHANK |
extra long description |
KLEIN 6024K Slotted Screw Holding D |
- |
Features |
The Klein Tools 1/4-Inch Slotted Screw-Holding Screwdriver is designed with positive gripping action to hold, start and drive slotted screws in awkward, hard-to-reach places. The unique split-blade screw-holding driver can wedge into the screw slot. The exclusive Cushion-Grip™ handle offers greater torque and outstanding comfort. |
- |
Long Description |
The Klein Tools 1/4-Inch Slotted Screw-Holding Screwdriver is designed with positive gripping action to hold, start and drive slotted screws in awkward, hard-to-reach places. The unique split-blade screw-holding driver can wedge into the screw slot. The exclusive Cushion-Grip™ handle offers greater torque and outstanding comfort. |
KLEIN K38 SL Screw Holding Screwdri |
Product Type |
Slotted Screw Holding Driver, 1/4" |
SL Screw Holding Screwdriver 8" |
Special Features |
Screw Holding |
- |
|
Handle Length |
4.41" (11.2 cm) |
- |
Overall Height |
1.25" (3.2 cm) |
- |
Overall Width |
1.25" (3.2 cm) |
- |
Shank Length |
4" (10.2 cm) |
8" (20.3 cm) |
Shank Type |
Slotted |
Round |
Tip Size |
1/4" (6.4 mm) |
1/4" (6.4 mm) |
tip type |
Slotted |
Screw Holding |
|
Brand |
Klein Tools |
Klein Tools |
Manufacturers Part Number |
6024K |
- |
|
Category Description |
Fuses & Fuse Accessories |
HAND TOOLS |
Type |
SCREWDRIVER |
- |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
Weight |
3.7 oz (105 g) |
3.2 oz (91 g) |
|
Application |
Driving Slotted Fasteners |