Nacogdoches |
0 |
1 |
All Stores |
|
|
|
Vendor |
Klein Tools |
Klein Tools |
Catalog Number |
6031 |
6034B |
Manufacturer Number |
603-1 |
603-4B |
Category |
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Classification |
Hand Tools
|
Hand Tools
|
UNSPSC |
27111701 - Screwdrivers
|
27111701 - Screwdrivers
|
UPC/EAN/GTIN |
00092644850325 |
00092644850530 |
Weight per package |
0.1 (lbs/each) |
0.25 (lbs/each) |
Description |
6031 Stubby Screwdriver, #2 Phillips, 1-1/2" Shank
Full Hollow Shaft For Work On Stacked Circuit Boards or Other Long Bolt Applications. Allows For Work In Close Quarters. Internal Flanges Provide Solid, Twist-Resistant Shaft Anchor. Cushion-Grip™ Handle Allows For Greater Torque and Comfort. Handle End Is Also Color Coded For Easy Identification.
|
6034B #2 Wire Bending Phillips Screwdriver
Wire Bending Phillips Screwdriver, Steel Blade Material, #2 Tip Size, Phillips Tip Style, 8-5/16 In Overall Length, Round Shank, 4 In Shank Length, 0.25 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.30 (Each) |
$13.48 (Each) |
Carton/Reel |
$9.30 (1 Each) |
$13.48 (1 Each) |
Standard Packaging/Reel |
$55.80 (6 Each) |
$80.88 (6 Each) |
|
|
Blade Material |
- |
Steel |
Handle Color |
Black |
- |
Handle Material |
Rubber |
- |
|
Overall Length |
3.438" (8.7 cm) |
8-5/16 in;211.1 mm |
|
Description |
STUBBY SCREWDRIVER, #2 PHILLIPS, 1-1/2" SHANK |
#2 WIRE BENDING PHILLIPS SCREWDRIVER |
extra long description |
KLEIN 603-1 #2 Stubby PH Screwdrive |
KLEIN 603-4B #2 Wire Bending PH Scr |
Features |
Full hollow shaft for work on stacked circuit boards or other long bolt applications. Allows for work in close quarters. Internal flanges provide solid, twist-resistant shaft anchor. Cushion-Grip™ handle allows for greater torque and comfort. Handle end is also color coded for easy identification. |
Klein's Philips-Tip Screwdrivers have professional extra-quality features that have made the Klein name famous for hand tools features that assure greater convenience, comfort and efficiency in use, plus exceptional strength and durability. Klein Screwdrivers are made of the highest quality tempered steel, carefully heat-treated for maximum strength. Shafts will not bond or twist in normal use. Shafts have integral flanges that provide an extra-strong, torque-proof anchor in the handle. Strong, durable bla |
Long Description |
Full hollow shaft for work on stacked circuit boards or other long bolt applications. Allows for work in close quarters. Internal flanges provide solid, twist-resistant shaft anchor. Cushion-Grip™ handle allows for greater torque and comfort. Handle end is also color coded for easy identification. |
Wire Bending Phillips Screwdriver, Steel Blade Material, #2 Tip Size, Phillips Tip Style, 8-5/16 in Overall Length, Round Shank, 4 in Shank Length, 0.25 lb |
Product Type |
#2 Stubby PH Screwdriver 1-1/2" |
#2 Wire Bending PH Screwdriver |
Short Description |
- |
Wire Bending, Steel |
Special Features |
- |
Metal Stud Offers A Convenient and Easy Way to Bend, Loop and Connect Solid Wire When Installing Outlets and Switches. |
|
media |
Yes |
Yes |
Shank Length |
1.5" (3.8 cm) |
4 in;101.6 mm |
Shank Type |
Round |
Round |
Tip Size |
#2 |
#2 |
Tip Style |
- |
Phillips |
tip type |
Phillips |
Phillips |
|
|
Brand |
Klein Tools |
Klein Tools |
Manufacturers Part Number |
603-1 |
603-4B |
sub brand |
Cushion-Grip |
- |
|
Category Description |
HAND TOOLS |
HAND TOOLS |
|
Weight |
1.6 oz (45 g) |
0.25 lb;0.11 kg |