Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Tungsram |
Sylvania |
Catalog Number |
60PARH1500FL25TP |
70PAR38HALSNFL25 |
Manufacturer Number |
60PARH1100FL30TP-120 |
70PAR38/HAL/S/NFL25-120V/16743 |
Category |
Halogen Lamps -
Halogen Parabolic Reflector Pa
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Halogen
|
Halogen
|
UNSPSC |
39101612 - Incandescent lamps
|
39101601 - Halogen lamps
|
UPC/EAN/GTIN |
00043168627047 |
00046135167430 |
Weight per package |
1.08 (lbs/each) |
0.873 (lbs/each) |
Description |
60PARH1500FL25TP *Delisted* 60W PAR38 Indoor/Outdoor Floodlight
Halogen PAR38 Lamp, 25 ° Beam Angle, 100, 2900 K, 1070 LM Brightness (Lumens), 60 W, 120 V, Borosilicate Glass Material, 1500 H Average Life, E26 Medium Screw Base, CC-8 Filament, Non Dimmable, 4.75 In Diameter, 5.31 In Length, 1.08 LB
|
70PAR38HALSNFL25 *Delisted* Tungsten Halogen Reflector Lamp
OBS16743 Tungsten Halogen PAR38 Reflector Lamp 70WATT 120VOLT Medium Skirted Base NARROWFLOOD25 Beam
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$12.10 (Each) |
$7.99 (Each) |
Carton/Reel |
$12.10 (1 Each) |
$7.99 (1 Each) |
Standard Packaging/Reel |
$72.60 (6 Each) |
$79.90 (10 Each) |
|
Material |
Borosilicate Glass |
Hard Glass |
Shape |
PAR38 |
PAR38 |
Voltage Rating |
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS |
120 |
Wattage |
60 W |
70 |
|
Base Type |
E26 Medium Screw |
E26 Medium Skirt |
Color Rendering Index |
100 |
99 |
color rendering index (cri) |
100 W |
99 |
color temperature |
2900 K |
2925 |
Finish |
- |
Reflector |
|
Diameter |
4.75 in |
4.752 in;120.70 mm |
Length |
78211667301 |
5.31 in |
|
Description |
*DELISTED* 60W PAR38 INDOOR/OUTDOOR FLOODLIGHT |
*DELISTED* TUNGSTEN HALOGEN REFLECTOR LAMP |
extra long description |
GEL 60PARH1100FL30TP 62704 PARS AND |
SYL 70PAR38/HAL/S/NFL25-120V/16743 |
Features |
GE energy-efficient halogen bulbs deliver crisp, white light. This unsurpassed light quality is ideal for adding depth, drama and interest to any room or outdoor space. These GE energy-efficient halogen floodlights use less energy than standard halogen bulbs, saving money on energy. GE energy-efficient halogen floodlights feature lenses designed to provide a precise beam pattern, dispensing broad beams of crisp, white light throughout your home. Use these bulbs in indoor track and recessed fixtures or outd |
- |
Long Description |
Halogen PAR38 Lamp, 25 ° Beam Angle, 100, 2900 K, 1070 lm Brightness (Lumens), 60 W, 120 V, Borosilicate Glass Material, 1500 h Average Life, E26 Medium Screw Base, CC-8 Filament, Non Dimmable, 4.75 in Diameter, 5.31 in Length, 1.08 lb |
OBS16743 Tungsten Halogen PAR38 Reflector Lamp 70Watt 120Volt Medium Skirted Base NarrowFlood25 Beam |
Product Type |
62704 Pars and Halogen |
70PAR38HALSNFL25 120V 10/CS 1/Sku |
Short Description |
Halogen PAR38 Lamp, 25° Beam, 2900K, 1070 lm, 60W, 120V, CC-8 |
Halogen PAR38 Lamp, 25° Beam, 2925K, 1305 lm, 70W, 120V, CC-8 |
|
average life |
1500 h |
1500 h |
Base |
Medium Screw (E26) |
E26 Medium Skirted |
beam angle |
25 ° |
25 ° |
Brightness (Lumens) |
1070 lm |
1305 lm |
Filament Type |
CC-8 |
CC-8 |
GREEN CERTIFICATION |
- |
Yes |
lumens |
1.07k lm |
1305 |
package quantity |
6 CA |
10 CA |
|
Brand |
TUNGSRAM |
Sylvania (Usc) |
Manufacturers Part Number |
60PARH1500FL25TP |
70PAR38HALSNFL25120V |
sub brand |
GE energy-efficient halogen |
CAPSYLITE PAR38 |
|
Category Description |
HALOGEN |
HALOGEN |
Type |
- |
HALOGEN |
|
|
|
Application |
Floodlight |
Floodlight |