Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Halo |
Catalog Number |
6101BB |
410P |
Manufacturer Number |
6101BB |
410P |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
All Recessed Cans & Trims
|
All Recessed Cans & Trims
|
UNSPSC |
39111531 - Commercial downlighting trim
|
39111531 - Commercial downlighting trim
|
UPC/EAN/GTIN |
00080083743469 |
00662400131229 |
Weight per package |
0.36 (lbs/each) |
0.666 (lbs/each) |
Description |
6101BB 6" Black Metal Baffle Straight W/2 White Rings
Metal Tapered Baffle With Ring, Black, Recessed Mount, 16.1 In Length, 8.7 In Width, 9.1 In Height, 0.36 LB
|
410P 6" Trim R40, PAR38 Baffle White Trim W/Black Ba
6" Trim R40, PAR38 Baffle White Trim With Black Baffle
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.97 (Each) |
$0.00 (Each) |
Carton/Reel |
$7.97 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$7.97 (1 Each) |
$0.00 (6 Each) |
|
|
Color |
Black |
- |
Style |
(blank) |
(blank) |
|
Diameter |
6 INCH |
6 INCH |
Height |
9.1 in |
- |
Length |
16.1 in |
- |
Size |
8.5 IN Length 8.0 IN Width 2.813 IN Height |
5.938 IN Length 3.125 IN Width 7.313 IN Height |
Width |
8.7 in |
- |
|
Construction |
N/A |
N/A |
Description |
6" BLACK METAL BAFFLE STRAIGHT W/2 WHITE RINGS |
- |
extra long description |
CLS 6101BB 6" BK METAL STRAIGHT BAF |
CLS 410P BLACK COILEX BAFFLE, WHITE |
Features |
6" Straight metal baffle with two rings narrow and wide. |
- |
Long Description |
Metal Tapered Baffle With Ring, Black, Recessed Mount, 16.1 in Length, 8.7 in Width, 9.1 in Height, 0.36 lb |
6" Trim R40, PAR38 Baffle White Trim with Black Baffle |
Product Type |
Baffle Trim |
Black Coilex Baffle, White Trim Ring |
Short Description |
Metal Tapered Baffle With Ring, Metal, Black |
- |
Special Features |
Metal baffle for large diameter BR40, PAR38, BR30 and PAR30 lamps |
Black or White Phenolic Coilex Baffle with separate plastic ring |
|
Fixture Type |
Trim |
Recessed Trim |
for use with |
Recessed Downlighting |
- |
Mounting Type |
Recessed Mount |
- |
|
Brand |
Halo Housings/Trims/Other |
HALO |
Manufacturers Part Number |
6101BB |
410P |
sub brand |
Halo(TM) |
- |
|
Category Description |
All Recessed Cans & Trims |
All Recessed Cans & Trims |
Type |
6" 6100 and 6200 Trim |
6" H7 Trim |
|
|
Application |
lighting |
lighting |
Mounting |
Recessed |
Recessed |
standard |
N/A |
cULus Listed |
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
Call nearest store for Item Price
|