Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
SPC |
Catalog Number |
6125WB |
D630WAT0RBULK |
Manufacturer Number |
6125WB |
D630WAT0RBULK |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
All Recessed Cans & Trims
|
All Recessed Cans & Trims
|
UNSPSC |
39111531 - Commercial downlighting trim
|
-
|
UPC/EAN/GTIN |
00080083742912 |
98832400010 |
Weight per package |
0.48 (lbs/each) |
0.48 (lbs/each) |
Description |
6125WB 6" FC White BFL, White SF Ring
White Self-Flange Ring, Recessed Mount, 7.75 In Length, 7.75 In Width, 6.0 In Height, 0.48 LB
|
D630WAT0RBULK 6" WHT BFL W/Oversized At Trim
Baffle Trim, White, 6 In Diameter, 1 CT;24 PK Package Quantity
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.03 (Each) |
$3.85 (Each) |
Carton/Reel |
$10.03 (1 Each) |
$3.85 (1 Each) |
Standard Packaging/Reel |
$10.03 (1 Each) |
$92.40 (24 Each) |
|
|
Color |
- |
White |
Style |
(blank) |
- |
|
Diameter |
6 INCH |
6 in |
Height |
6.0 in |
- |
Length |
7.75 in |
- |
Size |
7.75 IN Length 7.75 IN Width 6.625 IN Height |
- |
Width |
7.75 in |
- |
|
Construction |
N/A |
- |
Description |
6" FC WHITE BFL, WHITE SF RING |
6" WHT BFL W/OVERSIZED AT TRIM |
extra long description |
CLS 6125WB 6" WH FULL BAFFLE, WH SF |
- |
Features |
6" Full cone baffle with self-flange ring. |
- |
Long Description |
White Self-Flange Ring, Recessed Mount, 7.75 in Length, 7.75 in Width, 6.0 in Height, 0.48 lb |
Baffle Trim, White, 6 in Diameter, 1 CT;24 PK Package Quantity |
Product Type |
6" WH Full Baffle, WH SF Ot Ring |
White Baffle |
Short Description |
6" White Baffle, White Self-Flange Ring, Recessed Mount, Shallow |
Baffle Trim, 6 in Dia., 24 PK |
Special Features |
Full cone baffle for BR30, BR40, A19, PAR30 and PAR38 lamps |
- |
|
Fixture Type |
Trim |
- |
Mounting Type |
Recessed Mount |
- |
package quantity |
- |
1 CT;24 Pk |
|
Brand |
Halo Housings/Trims/Other |
DMF LIGHTING |
Manufacturers Part Number |
6125WB |
D630WAT0RBULK |
|
Category Description |
All Recessed Cans & Trims |
All Recessed Cans & Trims |
Type |
6" 6100 and 6200 Trim |
- |
|
|
Application |
lighting |
- |
Mounting |
Recessed |
- |
standard |
cULus Listed;Airtite |