Nacogdoches |
27 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
650 |
690 |
Manufacturer Number |
650 |
690 |
Category |
Unilets) -
Alum
|
Unilets) -
Alum
|
Classification |
Form 5 Condulets, Covers, & Gaskets
|
Form 9 Condulets, Covers & Gaskets
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39121302 - Enclosure plates or covers
|
UPC/EAN/GTIN |
00784564140562 |
00782274004600 |
Weight per package |
0.2 (lbs/each) |
0.32 (lbs/each) |
Description |
650 2" Alu SRS5 Cond Body CVR
Rigid Conduit Body Cover, Epoxy Powder Painted, 2 In Trade Size, 2.475 In Length, 0.2 LB/Ea
|
690 2" Alu Cond Body CVR
Eaton Crouse-Hinds Series Condulet Mark 9 Cover, Sheet Aluminum, 2"
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.39 (Each) |
$33.69 (Each) |
Carton/Reel |
$51.94 (5 Each) |
$168.45 (5 Each) |
Standard Packaging/Reel |
$259.68 (25 Each) |
$168.45 (5 Each) |
|
connection |
Threaded / Set Screw |
- |
Material |
- |
Sheet aluminum |
|
Color |
Gray |
- |
Finish |
Epoxy Powder Painted |
- |
|
Hub Size |
2 in |
- |
Length |
2.475 in |
- |
|
Description |
2" ALU SRS5 COND BODY CVR |
2" ALU COND BODY CVR |
extra long description |
MIDWEST 650 2 COND BODY CVR |
CRS-H 690 2 SHT AL MARK 9 CVR |
Features |
Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer |
Mark 9 copper-free aluminum conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide for access to conductors for maintenance and future system changes. Mark 9 bodies are offered in seven different shapes, and they provide more room for heavier conductors. |
Long Description |
Rigid Conduit Body Cover, Epoxy Powder Painted, 2 in Trade Size, 2.475 in Length, 0.2 lb/EA |
Eaton Crouse-Hinds series Condulet Mark 9 cover, Sheet aluminum, 2" |
Product Type |
2 Cond Body CVR |
2 SHT Al Mark 9 CVR |
Short Description |
Rigid Conduit Body Cover, 2 in, Form 5 Body, Aluminum |
- |
Special Features |
Corrosion Resistant |
- |
|
body type |
Conduit |
- |
dimensions |
2.4800 IN X 1.2800 IN X 1.0300 IN |
3.7500 IN X 0.3800 IN X 9.7500 IN |
for use with |
Rigid/IMC/EMT Conduit |
- |
Form |
Series 5 |
- |
includes |
Stainless Steel Screw |
- |
package quantity |
25 PK;5 CT |
- |
Standards Met |
UL Listed;CSA Certified |
- |
|
|
Brand |
Cooper Crouse-Hinds |
EATON CROUSE-HINDS SERIES |
Manufacturers Part Number |
650 |
- |
|
Category Description |
FORM 5 CONDULETS, COVERS, & GASKETS |
Form 9 condulets, covers & gaskets |
Type |
COVER |
COVER |
|
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Ind Facilities & Factories - Industrial Facilities/Factories - Other |
Enclosure |
Condulet |
- |
Mounting |
Conduit |
- |
standard |
UL, cUL |
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D |