Nacogdoches |
37 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Southwire Rough Electrical Com |
Catalog Number |
652 |
652 |
Manufacturer Number |
652 |
652 |
Category |
Steel Uninsulated Compression -
Steel Uninsulated Straight Com
|
Die Cast Uninsulated Compressi -
Die Cast Uninsulated Straight
|
Classification |
Steel Emt Fittings
|
Diecast Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00784564106520 |
00751338166004 |
Weight per package |
0.18 (lbs/each) |
0.1094 (lbs/each) |
Description |
652 1" STL Conn Concrete Tight
Emt Compression Connector, 1 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.69 In Length, 1.58 In Diameter, 0.64 In Thread Length, 0.18 LB/Ea
|
652 3/4 ZNC CMPRN Emt Conn
3/4IN Emt Comp Conn
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.11 (Each) |
$0.00 (Each) |
Carton/Reel |
$27.76 (25 Each) |
$0.00 (25 Each) |
Standard Packaging/Reel |
$27.76 (25 Each) |
$0.00 (250 Each) |
|
|
|
Diameter |
1.58 in |
1.31 INCH |
Length |
1.69 in |
1.34 INCH |
Size |
1 in |
- |
|
Additional Information |
- |
ROHS Compliant; Used for Connect EMT Conduit to Box/Enclosure; With Die-Cast Locknut |
Commodity Description |
- |
DIE CAST UNINSULATED STRAIGHT COMPRESSION EMT CONNECTORS |
Description |
1" STL CONN CONCRETE TIGHT |
3/4 ZNC CMPRN EMT CONN |
extra long description |
MIDWEST 652 1 EMT CMP CONN |
COMPRESSION TYPE; DIE-CAST ZINC MATERIAL; 0.134 INCH; EMT CONDUIT USED ON; 0.42 INCH THREAD LENGTH; UL E18472 APPROVAL; 1.34 INCH DIAMETER; 250 PER CASE STANDARD PACKAGE; 3/4 INCH TRADE SIZE; CONCRETE TIGHT |
Features |
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. |
The Topaz line of high quality dependable EMT connectors feature a compression type assembly and provide a concrete tight connection. Zinc die cast construction promotes a natural corrosion barrier to ensure longevity. Applications include use in dry locations to securely bond EMT thin wall conduits to electrical boxes or enclosures. All models available in sizes from 1/2 to 4; UL listed and confidently backed by our lifetime guarantee. NEMA/ANSI FB-1 compliant. |
Long Description |
EMT Compression Connector, 1 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.69 in Length, 1.58 in Diameter, 0.64 in Thread Length, 0.18 lb/EA |
3/4IN EMT COMP CONN |
Product Type |
1 Emt CMP Conn |
Die-Cast Zinc Compression Connector |
Short Description |
EMT Compression Connector, 1 in, Straight, Zinc Plated, Concrete-Tight |
- |
Special Features |
Concrete-Tight |
- |
|
Color/Finish |
Zinc Plated |
- |
Connection Orientation |
Straight |
- |
dimensions |
1.1900 IN X 1.6900 IN X 1.6900 IN |
- |
for use with |
EMT Conduit |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
package quantity |
25 PK |
- |
Standards Met |
UL E-22132;cUL Listed |
- |
Thread Length |
0.64 in |
0.42 INCH |
Throat Type |
- |
Non-Insulated |
|
|
Brand |
Cooper Crouse-Hinds |
Southwire Rough Electrical Com |
Manufacturers Part Number |
652 |
- |
|
Category Description |
STEEL EMT FITTINGS |
DIECAST EMT FITTINGS |
Type |
Compression Connector |
COMPRESSION |
|
|
Standard Package |
- |
250 PER CASE |
Weight |
0.18 lb/EA |
- |
|
Application |
Commercial;Non-Hazardous Location |
- |
Approval |
- |
UL, CSA |
standard |
UL, cUL |
- |
Used On |
- |
EMT CONDUIT |
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
Call nearest store for Item Price
|