Nacogdoches |
9 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Steel City |
Catalog Number |
654 |
TC115A |
Manufacturer Number |
654 |
TC115A |
Category |
Steel Uninsulated Compression -
Steel Uninsulated Straight Com
|
Steel Uninsulated Compression -
Steel Uninsulated Straight Com
|
Classification |
Steel Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00784564106544 |
00785991024999 |
Weight per package |
0.43 (lbs/each) |
0.496 (lbs/each) |
Description |
654 1-1/2" STL Conn Concrete Tight
Emt Compression Connector, 1-1/2 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 2.2 In Length, 2.38 In Diameter, 0.78 In Thread Length, 0.43 LB/Ea
|
TC115A 1-1/2" Emt Compression Conn
Compression Connector, 1-1/2 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 0.5 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.14 (Each) |
$15.75 (Each) |
Carton/Reel |
$61.36 (10 Each) |
$393.64 (25 Each) |
Standard Packaging/Reel |
$61.36 (10 Each) |
$393.64 (25 Each) |
|
|
Finish |
Zinc Plated |
Zinc Plated |
|
Diameter |
2.38 in |
- |
Length |
2.2 in |
- |
Size |
1-1/2 in |
- |
|
Description |
1-1/2" STL CONN CONCRETE TIGHT |
1-1/2" EMT COMPRESSION CONN |
extra long description |
MIDWEST 654 1 1/2 EMT CMP CONN |
ABB TC115A 1.5 INCH CONN,COMP.,EMT, |
Features |
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. |
Steel City(R) Raintight EMT Compression Fittings feature a distinctive design and a vibrant gold gland nut, enabling inspectors to visually inspect conformance from a distance. There's no close-up inspection required. |
Long Description |
EMT Compression Connector, 1-1/2 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 2.2 in Length, 2.38 in Diameter, 0.78 in Thread Length, 0.43 lb/EA |
Compression Connector, 1-1/2 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 0.5 lb/EA |
Product Type |
1 1/2 Emt CMP Conn |
Compression Connector |
Short Description |
EMT Compression Connector, 1-1/2 in, Straight, Zinc Plated, Concrete-Tight |
Compression Connector, 1-1/2 in, Straight Connection, Zinc Plated, 25 CT |
Special Features |
Concrete-Tight |
Concrete-Tight;Raintight |
|
Color/Finish |
Zinc Plated |
Zinc Plated |
Connection Orientation |
Straight |
Straight |
dimensions |
4.1400 IN X 2.6100 IN X 1.1500 IN |
- |
for use with |
EMT Conduit |
EMT Conduit |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
package quantity |
10 PK |
25 CT |
Standards Met |
UL E-22132;cUL Listed |
UL E16592 |
Thread Length |
0.78 in |
- |
|
|
Brand |
Cooper Crouse-Hinds |
Thomas & Betts |
Manufacturers Part Number |
654 |
TC115A |
|
Category Description |
STEEL EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
Compression Connector |
EMT Conduit Fittings |
|
Trade Size |
1-1/2 in |
1-1/2 in |
|
Weight |
0.43 lb/EA |
0.5 lb/EA |
|
Application |
Commercial;Non-Hazardous Location |
Electrical |
standard |
UL, cUL |
UL e16592 |