Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Broan-Nutone |
Broan |
Catalog Number |
654H |
655 |
Manufacturer Number |
654H |
655 |
Category |
Builders Products -
Combination Fans, Lights & Hea
|
Builders Products -
Combination Fans, Lights & Hea
|
Classification |
Fans & Heaters
|
Fans & Heaters
|
UNSPSC |
31261502 - Metal housings or cabinets
|
40101502 - Air exhausters
|
UPC/EAN/GTIN |
00026715022953 |
00026715002542 |
Weight per package |
20.25 (lbs/each) |
13.1 (lbs/each) |
Description |
654H *Discontinued* Heater/Fan/Light Housing
Ventilation Fan Housing, 4 In Duct Size, Incandescent Light, 14-1/4 In Length, 8-1/4 In Width, 5-3/4 In Height, 1.27 LB
|
655 *Discontinued* 70CFM Heater/Fan/Light
Heater/Fan/Light, 4 In Duct Size, 70 CFM Air Flow, 120 V, 12.8 A, 70 CFM, Incandescent Light, 100 W (Light Bulb);1536 W, 4 Sones Sound Level, 14-1/4 In Length, 8-1/4 In Width, 5-3/4 In Height, White, 13.1 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$22.98 (Each) |
$130.42 (Each) |
Carton/Reel |
$22.98 (1 Each) |
$130.42 (1 Each) |
Standard Packaging/Reel |
$91.92 (4 Each) |
$130.42 (1 Each) |
|
Current Rating |
- |
12.8 A |
Voltage Rating |
- |
120 V |
|
|
Height |
5-3/4 in |
5-3/4 in |
Length |
14-1/4 in |
14-1/4 in |
Width |
8-1/4 in |
8-1/4 in |
|
Description |
*DISCONTINUED* HEATER/FAN/LIGHT HOUSING |
*DISCONTINUED* 70CFM HEATER/FAN/LIGHT |
Features |
Housing Pack for 655F, 656F, 657F, 658F and 659F (damper/duct connector included). Type IC. |
Heater/Fan/Light, White Plastic Grille, 70 CFM. |
Long Description |
Ventilation Fan Housing, 4 in Duct Size, Incandescent Light, 14-1/4 in Length, 8-1/4 in Width, 5-3/4 in Height, 1.27 lb |
Heater/Fan/Light, 4 in Duct Size, 70 CFM Air Flow, 120 V, 12.8 A, 70 CFM, Incandescent Light, 100 W (Light Bulb);1536 W, 4 Sones Sound Level, 14-1/4 in Length, 8-1/4 in Width, 5-3/4 in Height, White, 13.1 lb |
Product Type |
Housing Pack For 655F, 656F, 657F, 658F and 659F (Damper/Duc |
Heater/Fan/Light, Broan, 70 CFM, 120 V, 12.8 Amp, 1536 WTT, 4.0 So |
Short Description |
Ventilation Fan Housing, 4 in Duct |
Heater/Fan/Light, 120 V, Incandescent, 70 CFM |
Special Features |
- |
Plug-in, permanently lubricated motor with resilient anti-vibration mounts; Low sound, high performance blower wheel; Directional vanes in grille for heat and exhaust with snap-in light diffusing lens; 1300 WTT heater with metal blower wheel for efficient, even heating; Plug-in, permanently lubricated motor (functions independent of ventilator); Adjustable mounting brackets span up to 24 IN; Polymeric damper/duct connector with 2 IN long tapered sleeve and no metallic clatter; Compact 23 GA steel housing f |
|
CFM |
- |
70 CFM |
Duct Size |
4 in |
4 in |
fan type |
- |
Ventilation |
housing dimensions |
- |
14-1/4 IN Length X 8-1/4 IN Width X 5-3/4 IN Height |
Light Type |
Incandescent |
Incandescent |
Maximum Air Flow |
- |
70 cfm |
package quantity |
1 CA;4 PK |
1 CA |
Power Rating |
- |
100 W (Light Bulb);1536 W |
Sound Level/Sones |
- |
4 Sones |
Standards Met |
- |
UL MA |
|
|
Brand |
Broan/Nutone LLC |
Broan/Nutone LLC |
Manufacturers Part Number |
654H |
655 |
|
Category Description |
FANS & HEATERS |
FANS & HEATERS |
Type |
HOUSING PACK |
Fan With Heater And Light |
|
|
|
Application |
Models 655F;656F;657F;658F and 659F |
Bathrooms Up to 65 SQ-FT |
standard |
UL Listed, HVI 2100 Certified |
UL Listed, HVI 2100 Certified |