Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Steel City |
Catalog Number |
669 |
TK1110A |
Manufacturer Number |
669 |
TK1110A |
Category |
Emt Couplings -
Steel Compression Emt CPLG
|
Emt Couplings -
Steel Compression Emt CPLG
|
Classification |
Steel Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00784564106698 |
00785991025514 |
Weight per package |
3.35 (lbs/each) |
4.04 (lbs/each) |
Description |
669 4" STL Concrete Tight Coupling
Emt Compression Coupling, 4 In Trade Size, Zinc Plated, 3.35 LB/Ea
|
TK1110A 4" Emt Compression Coupling
Compression Coupling, 4 In Trade Size, Zinc Plated, 5.395 In Length, 4.04 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$68.30 (Each) |
$159.55 (Each) |
Carton/Reel |
$68.30 (1 Each) |
$797.74 (5 Each) |
Standard Packaging/Reel |
$68.30 (1 Each) |
$797.74 (5 Each) |
|
|
Finish |
Zinc Plated |
Zinc Plated |
|
|
Description |
4" STL CONCRETE TIGHT COUPLING |
4" EMT COMPRESSION COUPLING |
extra long description |
MIDWEST 669 4 EMT CMP CPL |
ABB TK1110A 4 INCH COUPLING,COMP.,E |
Features |
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. |
Steel City(R) Raintight EMT Compression Fittings feature a distinctive design and a vibrant gold gland nut, enabling inspectors to visually inspect conformance from a distance. There's no close-up inspection required. |
Long Description |
EMT Compression Coupling, 4 in Trade Size, Zinc Plated, 3.35 lb/EA |
Compression Coupling, 4 in Trade Size, Zinc Plated, 5.395 in Length, 4.04 lb/EA |
Product Type |
4 Emt CMP CPL |
4 Inch Coupling, Comp., Emt, STL |
Short Description |
EMT Compression Coupling, 4 in, Zinc Plated, 3.35 lb/EA |
EMT Compression Coupling, 4 in, Zinc Plated, 4.04 lb/EA |
Special Features |
Concrete-Tight;Raintight |
Concrete-Tight;Raintight |
|
dimensions |
5.7000 IN X 5.4000 IN X 6.5000 IN |
- |
for use with |
EMT Conduit |
EMT Conduit |
package quantity |
1 ct |
5 CT |
Standards Met |
UL E-22132;cUL |
UL E16592 |
|
|
Brand |
Cooper Crouse-Hinds |
Thomas & Betts |
Manufacturers Part Number |
669 |
TK1110A |
|
Category Description |
STEEL EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
Compression coupling |
EMT Conduit Fittings |
|
|
Weight |
3.35 lb/EA |
4.04 lb/EA |
|
Application |
Commercial |
For use with EMT conduit |
standard |
UL, cUL |
UL e16592 |