Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Appleton |
Eaton |
Catalog Number |
670SA |
670SA |
Manufacturer Number |
670SA |
670 SA |
Category |
Unilets) -
Alum
|
Unilets) -
Alum
|
Classification |
Form 7, 8, Condulets, Covers, & Gaskets
|
Form 7, 8, Condulets, Covers, & Gaskets
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39121302 - Enclosure plates or covers
|
UPC/EAN/GTIN |
00781381601221 |
00782274004211 |
Weight per package |
0.32 (lbs/each) |
0.28 (lbs/each) |
Description |
670SA 2" Alu FM7 CVR Assy
FM7 Wedge-Lok Blank Clip Cover With Screw, Hub Size: 2 In, Form: 7, Mounting: Screw-In, Material: Stamped Aluminum, Finish: Natural Aluminum, Standard: Ul 514A, Ul 514B, Ul File Number E2527, Csa C22.2 No. 18.3, Csa 065183, Nema FB-1, For F
|
670SA 2" Alu Cond Body CVR
Eaton Crouse-Hinds Series Condulet Form 7 Cover, Sheet Aluminum, 2"
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$20.86 (Each) |
$29.81 (Each) |
Carton/Reel |
$104.30 (5 Each) |
$29.81 (1 Each) |
Standard Packaging/Reel |
$1,043.00 (50 Each) |
$596.20 (20 Each) |
|
Material |
Aluminum |
Sheet aluminum |
|
|
|
Description |
2" ALU FM7 CVR ASSY |
2" ALU COND BODY CVR |
extra long description |
APP 670SA 2 FM7 COVER STAMPED |
CRS-H 670 SA 2 WDGNUT AL FORM 7 CVR |
Features |
- |
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus |
Long Description |
FM7 Wedge-Lok Blank Clip Cover With Screw, Hub Size: 2 IN, Form: 7, Mounting: Screw-In, Material: Stamped Aluminum, Finish: Natural Aluminum, Standard: UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1, For F |
Eaton Crouse-Hinds series Condulet Form 7 cover, Sheet aluminum, 2" |
Product Type |
2 FM7 Cover Stamped-Alum |
2 Wdgnut Al Form 7 CVR |
Special Features |
Unique Wedge-Lok clip cover design allows easy removal without damaging the conduit body; Approved for use in wet locations; The cover is secured with clips, not screws; Stainless steel screws; Wiring capacity: 4.8 CU-IN as per NEC 314.16(A) |
- |
|
dimensions |
- |
3.0000 IN X 0.8400 IN X 7.0000 IN |
Form |
7 |
- |
|
Brand |
Appleton |
EATON CROUSE-HINDS SERIES |
Manufacturers Part Number |
670SA |
670 SA |
sub brand |
Wedge-Lok |
- |
|
Category Description |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
Type |
Blank Clip Cover With Screw |
COVER |
|
Application |
For FM7 Unilet Conduit Outlet Bodies |
Ind Facilities & Factories - Industrial Facilities/Factories - Other |
Mounting |
Screw-In |
- |
standard |
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 |
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D |