Nacogdoches |
429 |
91 |
All Stores |
|
|
|
Vendor |
SPC |
Bridgeport |
Catalog Number |
8405 |
675DC2 |
Manufacturer Number |
8405 |
675-DC2 |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Condubx, Non-Metallic CBL, S. -
Service Entrance CBL Fittings
|
Classification |
Non-Metallic Fittings
|
Romex Connectors
|
UNSPSC |
-
|
39121419 - Flex connectors
|
UPC/EAN/GTIN |
658746884059 |
00781747156754 |
Weight per package |
0.101 (lbs/each) |
0.36 (lbs/each) |
Description |
8405 3/4" N/M LT Straight Conn Gy
Non-Metallic Liquid-Tight Straight Conduit Connector, Assemblies;Hvac Equipment;Indoor/Outdoor;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Wire Hook-Up Application, Gray Color, Straight Connection Orientation, Liquid-Tight Connection Type, 1.7 In Diameter, 3/4 In Knockout Size, 2.2 In Length, Nylon Material, 10/100 PK Package Quantity, Lower Installed Cost;Molded Of Type Nylon 6. Flammability Classification 94V-2:Temperature Index 125°C;Resists Salt Wat
|
675DC2 1-1/2" NMB Connector 2 Screw Strap Type
Strap Connector, 1-1/2 In Trade Size, Die Cast Zinc Material, +180 ° Connection Orientation, Screw/Strap Connection, 0.36 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.14 (Each) |
$6.21 (Each) |
Carton/Reel |
$41.35 (10 Each) |
$155.15 (25 Each) |
Standard Packaging/Reel |
$413.50 (100 Each) |
$155.15 (25 Each) |
|
Material |
Nylon |
Die Cast Zinc |
|
Color |
Gray |
- |
Finish |
- |
Ball Burnished;Mirror Smooth |
|
Diameter |
1.7 in |
- |
Length |
2.2 in |
- |
Size |
- |
1-1/2 |
|
Description |
3/4" N/M LT STRAIGHT CONN GY |
1-1/2" NMB CONNECTOR 2 SCREW STRAP TYPE |
extra long description |
- |
BPT 675-DC2 1-1/2" STRAP-TYPE CONN. |
Features |
- |
For connecting nonmetallic cable to box or enclosure. |
Long Description |
Non-Metallic Liquid-Tight Straight Conduit Connector, Assemblies;HVAC Equipment;Indoor/Outdoor;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Wire Hook-Up Application, Gray Color, Straight Connection Orientation, Liquid-Tight Connection Type, 1.7 in Diameter, 3/4 in Knockout Size, 2.2 in Length, Nylon Material, 10/100 PK Package Quantity, Lower Installed Cost;Molded of Type Nylon 6. Flammability Classification 94v-2:Temperature Index 125°C;Resists Salt Wat |
Strap Connector, 1-1/2 in Trade Size, Die Cast Zinc Material, +180 ° Connection Orientation, Screw/Strap Connection, 0.36 lb/EA |
Product Type |
Nonmetallic Liquid-Tight Straight Conduit Connector |
Strap Connector |
Short Description |
Non-Metallic Liquid-Tight Straight Conduit Connector, 3/4 in, Nylon, Gray, 10/100 PK |
Strap Connector, 1-1/2 in, Die Cast Zinc, Round |
Special Features |
Resists Salt Water, Weak Acids, Gasoline, Alcohol, Oil, Grease, and Common Solvents;Lower Installed Cost;Molded of Type Nylon 6. Flammability Classification 94v-2:Temperature Index 125°C |
Furnished with 2-way Phillips/Slotted Head Screw |
|
angle |
- |
180 Deg |
Connection Orientation |
Straight |
+180 ° |
Connection Type |
Liquid-Tight |
Screw;Strap |
Connector Type |
- |
Two-Screw, Strap Type |
for use with |
- |
Connecting Nonmetallic Cable to Box or Enclosure |
includes |
- |
(2) Screw |
Insulated/Non-Insulated |
Non-Insulated |
- |
Knockout Size |
3/4 in |
- |
media |
- |
Yes |
package quantity |
10/100 PK |
25 PK;1 CT |
Standards Met |
cULus Listed File No. E197675 |
UL mA;CSA Certified;Federal Specification A-A-50552;UL E11698;CSA LR39354;NEMA FB-1;UL 514B;RoHS Compliant |
|
|
Brand |
SUPERFLEX LTD. |
Bridgeport |
Manufacturers Part Number |
8405 |
675-DC2 |
sub brand |
Sealproof(R) |
- |
|
Category Description |
NON-METALLIC FITTINGS |
ROMEX CONNECTORS |
Type |
- |
CONNECTOR |
|
|
|
Application |
HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Assemblies;Wire Hook-Up;Indoor/Outdoor |
For connecting nonmetallic cable to box or enclosure. |
standard |
- |
UL |