Nacogdoches |
15 |
0 |
All Stores |
|
|
|
Vendor |
Broan |
Eaton |
Catalog Number |
678 |
658 |
Manufacturer Number |
678 |
658 |
Category |
Builders Products -
Combination Fans, Lights & Hea
|
Steel Uninsulated Compression -
Steel Uninsulated Straight Com
|
Classification |
Fans & Heaters
|
Steel Emt Fittings
|
UNSPSC |
40101502 - Air exhausters
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00026715002597 |
00784564106582 |
Weight per package |
5.9 (lbs/each) |
2.4 (lbs/each) |
Description |
678 50CFM Fan/Light
Fan and Light, 4 In Duct Size, 50 CFM Air Flow, 120 V, 1.6 A, 50 CFM, Incandescent Light, 100 W, 2.5 Sones Sound Level, 8 In Length, 8-1/4 In Width, 5-3/4 In Height, Polymeric Grill Material, Rugged 26 Gauge Galvanized Steel Housing Material, White, 45 SQ.FT Ventilation Area, 5.9 LB
|
658 3-1/2" STL Conn Concrete Tight
Eaton Crouse-Hinds Series Emt Compression Connector, Emt, Straight, Non-Insulated, Steel, Threadless, 3-1/2"
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$49.46 (Each) |
$53.97 (Each) |
Carton/Reel |
$49.46 (1 Each) |
$53.97 (1 Each) |
Standard Packaging/Reel |
$49.46 (1 Each) |
$53.97 (1 Each) |
|
Current Rating |
1.6 A |
- |
Voltage Rating |
120 V |
- |
|
Color |
White |
- |
Finish |
- |
Zinc Plated |
Grill Material |
Polymeric |
- |
Housing Material |
Rugged 26 Gauge Galvanized Steel |
- |
|
Height |
5-3/4 in |
- |
Length |
8 in |
- |
Size |
- |
3-1/2 in |
Width |
8-1/4 in |
- |
|
Description |
50CFM FAN/LIGHT |
3-1/2" STL CONN CONCRETE TIGHT |
extra long description |
- |
MIDWEST 658 3 1/2 EMT CMP CONN |
Features |
Fan/Light, White Plastic Grille, 50 CFM. |
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. |
Long Description |
Fan and Light, 4 in Duct Size, 50 CFM Air Flow, 120 V, 1.6 A, 50 CFM, Incandescent Light, 100 W, 2.5 Sones Sound Level, 8 in Length, 8-1/4 in Width, 5-3/4 in Height, Polymeric Grill Material, Rugged 26 Gauge Galvanized Steel Housing Material, White, 45 sq.ft Ventilation Area, 5.9 lb |
Eaton Crouse-Hinds series EMT compression connector, EMT, Straight, Non-insulated, Steel, Threadless, 3-1/2" |
Product Type |
Fan/Light, Broan, 50 CFM, 10-5/8 In X 11-1/8 In X 2 In Grille |
3 1/2 Emt CMP Conn |
Short Description |
Fan and Light, 120 V, 1.6 A, 50 CFM |
- |
Special Features |
Quality and double-duty at each installation location; Plug-in, permanently lubricated motor; Polymeric blower wheel; Tapered, polymeric duct fitting with built-in backdraft damper for easy, positive duct connection and no metallic clatter; Designer styled grille with integrated shatter-resistant light-diffusing lens ; Rugged 26 GA galvanized steel construction; Sturdy key-holed mounting brackets for quick, accurate installation; Use supply wiring rated for at least 90 DEG C; Use with Model 68W (white) or |
- |
|
CFM |
50 CFM |
- |
dimensions |
- |
5.7000 IN X 4.4000 IN X 6.4000 IN |
Duct Size |
4 in |
- |
fan type |
Ventilation |
- |
housing dimensions |
8 IN Length X 8-1/4 IN Width X 5-3/4 IN Height |
- |
Light Type |
Incandescent |
- |
Maximum Air Flow |
50 cfm |
- |
package quantity |
1 CA |
- |
Power Rating |
100 W |
- |
Sound Level/Sones |
2.5 Sones |
- |
Standards Met |
UL;HVI 2100 Certified |
- |
Ventilation Area |
45 sq.ft |
- |
|
|
Brand |
Broan/Nutone LLC |
Eaton |
Manufacturers Part Number |
678 |
- |
|
Category Description |
FANS & HEATERS |
STEEL EMT FITTINGS |
Type |
Fan With Light |
Compression Connector |
|
|
Application |
Bathrooms Up to 45 SQ-FT |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
standard |
UL Listed For Use Over Bathtubs And Showers When Connected To A GFCI Protected Branch Circuit And For Use In Insulated Ceilings (Type IC), HVI 2100 Certified |
UL, cUL |