Nacogdoches |
6 |
1 |
All Stores |
|
|
|
Vendor |
Broan |
Broan-Nutone |
Catalog Number |
1688F |
696RNB |
Manufacturer Number |
1688F |
696RNB |
Category |
Builders Products -
Combination Fans, Lights & Hea
|
Exhaust Fans & Components -
Exhaust Fan Parts & Accy.
|
Classification |
Fans & Heaters
|
Fans & Heaters
|
UNSPSC |
40101502 - Air exhausters
|
26101112 - General purpose motor AC
|
UPC/EAN/GTIN |
00026715023295 |
00784891254550 |
Weight per package |
12.75 (lbs/each) |
12.48 (lbs/each) |
Description |
1688F 50 CFM MTR Assembly & GRL Finish Pack
Motor Assembly and Grill, 3 In Duct Size, 50 CFM Air Flow, 120 V, 0.9 A, 50 CFM, 4.0 Sones Sound Level, 7-1/4 In Length, 7-1/2 In Width, 3-5/8 In Height, 0.04 LB
|
696RNB *Discontinued* 696N Exh Fan Power Unit
Finish Pack. Fan Motor/Grille Assembly. 50 CFM, 4.0 Sones. Uses 690RA Housing Pack.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$15.22 (Each) |
$16.50 (Each) |
Carton/Reel |
$15.22 (1 Each) |
$16.50 (1 Each) |
Standard Packaging/Reel |
$91.32 (6 Each) |
$99.00 (6 Each) |
|
Current Rating |
0.9 A |
- |
Voltage Rating |
120 V |
- |
|
Height |
3-5/8 in |
- |
Length |
7-1/4 in |
- |
Width |
7-1/2 in |
- |
|
Description |
50 CFM MTR ASSEMBLY & GRL FINISH PACK |
*DISCONTINUED* 696N EXH FAN POWER UNIT |
Features |
motor assembly and grille type;bath and ventilation fan used on;overall dimension 7-1/4 inch length x 7-1/2 inch width x 3-5/8 inch height;duct size 4 inch;sound level 4 sones;flow rate 50 cfm;approval ul. |
- |
Long Description |
Motor Assembly and Grill, 3 in Duct Size, 50 CFM Air Flow, 120 V, 0.9 A, 50 CFM, 4.0 Sones Sound Level, 7-1/4 in Length, 7-1/2 in Width, 3-5/8 in Height, 0.04 lb |
Finish Pack. Fan Motor/Grille Assembly. 50 CFM, 4.0 Sones. Uses 690RA housing pack. |
Product Type |
Fan, Broan, Finish PK, 50 CFM, 4.0 Sones |
Finish Pack. Fan Motor/Grille Assembly. 50 CFM, 4.0 Sones. U |
Short Description |
Motor Assembly and Grill, 120 V, 0.9 A, 50 CFM |
- |
Special Features |
Wall installation |
50 Cfm 40 Sones Finish Pack |
|
CFM |
50 CFM |
- |
Duct Size |
3 in |
- |
fan type |
Ventilation |
- |
Maximum Air Flow |
50 cfm |
- |
package quantity |
1 CA;6 PK |
- |
Sound Level/Sones |
4.0 Sones |
- |
|
|
Brand |
Broan/Nutone LLC |
BROAN |
Manufacturers Part Number |
1688F |
696RNB |
|
Category Description |
FANS & HEATERS |
FANS & HEATERS |
Type |
Project Finish Pack |
Fan Motor/Grille Assembly |