Nacogdoches |
0 |
170 |
All Stores |
|
|
|
Vendor |
Eaton |
Superstrut |
Catalog Number |
B2210PA1 |
7021EG |
Manufacturer Number |
B2210PA ZN |
702 1 EG |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Beam, Ra, Edge, & Parallel Clamps
|
Strut Straps
|
UNSPSC |
39121311 - Electrical fittings
|
31151901 - Metal straps
|
UPC/EAN/GTIN |
00781011604349 |
00616013140567 |
Weight per package |
0.13 (lbs/each) |
0.155 (lbs/each) |
Description |
B2210PA1 BLTF 1" Zinc Plate Pre-Assembled Unv Pipe Clamp
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 14 Ga Thickness, 1 In Size, 400 LB (Design Load 1);50 LB (Design Load 2, 3) Capacity, 13 LB
|
7021EG 1" Rigid Electro Gal Strut Strap
Strut Strap, Steel, Electro-Galvanized, Silver, 14 Ga Thickness, 1 In Size, 750 LB Capacity, 15.5 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.56 (Each) |
$4.48 (Each) |
Carton/Reel |
$2.56 (1 Each) |
$448.38 (100 Each) |
Standard Packaging/Reel |
$2.56 (1 Each) |
$448.38 (100 Each) |
|
Material |
Low Carbon Steel |
Steel |
|
Color |
- |
Silver |
Finish |
Zinc Plated |
Electro-galvanized |
|
Size |
1 in;25 mm |
1 in |
Thickness |
14 ga;1.9 mm |
14 ga |
|
Construction |
TWO PIECE |
- |
Description |
BLTF 1" ZINC PLATE PRE-ASSEMBLED UNV PIPE CLAMP |
1" RIGID ELECTRO GAL STRUT STRAP |
extra long description |
B-LINE B2210PAZN 1"-MULTI-GRIP PIPE |
ABB 702 1 EG RGD COND CLP 1IN 14GA |
Features |
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members. |
Strap, 14 Gauge, Size 1 Inch, Outer Diameter Size 1.315 Inches, Electro-Galvanized Steel, For Rigid or IMC Conduit, Pipe and Electrical Metal Tubing |
Long Description |
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 14 ga Thickness, 1 in Size, 400 lb (Design Load 1);50 lb (Design Load 2, 3) Capacity, 13 lb |
Strut Strap, Steel, Electro-Galvanized, Silver, 14 ga Thickness, 1 in Size, 750 lb Capacity, 15.5 lb/100 |
Product Type |
Pre-Assembled Pipe Clamp |
Strut Strap |
Short Description |
Pre-Assembled Pipe Clamp, Low-Carbon Steel, Zinc Plated, 1 in;25 mm |
Strut Strap, Steel, Electro-Galvanized, 1 in |
Special Features |
Includes Combination Recess Hex Head Machine Screw and Square Nut, Pipe Range 1.125 to 1.375 in Od, Load Capacity 400 lb Vertical, 50 lb Transverse;Two Piece Construction |
Bolt head is combination slot and hex head for flexibility of attachment |
|
dimensions |
2.6250 IN X 1.2500 IN X 0.0677 IN |
- |
for use with |
Thin Wall (EMT), IMC, Rigid Conduit or Pipe |
Rigid/IMC Conduit;Pipe and Electric Metal Tubing |
package quantity |
1 CT;100 PK |
100 CT |
|
|
Brand |
EATON B-LINE SERIES |
Thomas & Betts |
Manufacturers Part Number |
B2210PAZN |
702-1-EG |
sub brand |
Bolted Framing |
Superstrut(R) |
|
Category Description |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
STRUT STRAPS |
Type |
Multi-grip and offset pipe clamp |
Pipe Straps, Pipe Clamps & Hangers (Series 700) |
|
|
Weight |
13 lb;5.9 kg |
15.5 lb/100 |
|
Application |
Strut System |
Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel |
Capacity |
400 lb, 1.78 kN (Design Load 1);50 lb, 0.22 kN (Design Load 2, 3) |
750 lb |
Mounting |
CHANNEL |
- |
standard |
Not Applicable |