Nacogdoches |
0 |
60 |
All Stores |
|
|
|
Vendor |
Eaton |
Superstrut |
Catalog Number |
B2213PA2 |
7022EG |
Manufacturer Number |
B2213PA ZN |
702 2 EG |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Beam, Ra, Edge, & Parallel Clamps
|
Strut Straps
|
UNSPSC |
39121311 - Electrical fittings
|
31151901 - Metal straps
|
UPC/EAN/GTIN |
00781011604646 |
00616013140871 |
Weight per package |
0.26 (lbs/each) |
0.25 (lbs/each) |
Description |
B2213PA2 BLTD 2" Zinc Plated Pre-Assembled Unv Pipe Clamp
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 12 Ga Thickness, 2 In Size, 600 LB (Design Load 1);75 LB (Design Load 2, 3) Capacity, 26 LB
|
7022EG 2" Rigid Electro Gal Strut Strap
Strut Strap, Steel, Electro-Galvanized, Silver, 12 Ga Thickness, 2 In Size, 800 LB Capacity, 25 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.48 (Each) |
$6.74 (Each) |
Carton/Reel |
$3.48 (1 Each) |
$337.12 (50 Each) |
Standard Packaging/Reel |
$3.48 (1 Each) |
$337.12 (50 Each) |
|
Material |
Low Carbon Steel |
Steel |
|
Color |
- |
Silver |
Finish |
Zinc Plated |
Electro-galvanized |
|
Size |
2 in;50 mm |
2 in |
Thickness |
12 ga;2.6 mm |
12 ga |
|
Construction |
TWO PIECE |
- |
Description |
BLTD 2" ZINC PLATED PRE-ASSEMBLED UNV PIPE CLAMP |
2" RIGID ELECTRO GAL STRUT STRAP |
extra long description |
B-LINE B2213PAZN 2"-MULTI-GRIP PIPE |
ABB 702 2 EG RGD COND CLP 2IN 12GA |
Features |
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members. |
Strap, 12 Gauge, Size 2 Inch, Outer Diameter Size 2.375 Inches, Electro-Galvanized Steel, For Rigid or IMC Conduit, Pipe and Electrical Metal Tubing |
Long Description |
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 12 ga Thickness, 2 in Size, 600 lb (Design Load 1);75 lb (Design Load 2, 3) Capacity, 26 lb |
Strut Strap, Steel, Electro-Galvanized, Silver, 12 ga Thickness, 2 in Size, 800 lb Capacity, 25 lb/100 |
Product Type |
Pre-Assembled Pipe Clamp |
Strut Strap |
Short Description |
Pre-Assembled Pipe Clamp, Low-Carbon Steel, Zinc Plated, 2 in;50 mm |
Strut Strap, Steel, Electro-Galvanized, 2 in |
Special Features |
Includes Combination Recess Hex Head Machine Screw and Square Nut, Pipe Range 2.192 to 2.400 in Od, Load Capacity 600 lb Vertical, 75 lb Transverse;Two Piece Construction |
Bolt head is combination slot and hex head for flexibility of attachment |
|
dimensions |
4.0000 IN X 1.2500 IN X 0.0966 IN |
- |
for use with |
Thin Wall (EMT), IMC, Rigid Conduit or Pipe |
Rigid/IMC Conduit;Pipe and Electric Metal Tubing |
package quantity |
1 CT;50 Pk |
50 CT |
|
|
Brand |
EATON B-LINE SERIES |
Thomas & Betts |
Manufacturers Part Number |
B2213PAZN |
702-2-EG |
sub brand |
Bolted Framing |
Superstrut(R) |
|
Category Description |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
STRUT STRAPS |
Type |
Multi-grip and offset pipe clamp |
Pipe Straps, Pipe Clamps & Hangers (Series 700) |
|
|
Weight |
26 lb;11.8 kg |
25 lb/100 |
|
Application |
Strut System |
Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel |
Capacity |
600 lb, 2.67 kN (Design Load 1);75 lb, 0.33 kN (Design Load 2, 3) |
800 lb |
Mounting |
CHANNEL |
- |
standard |
Not Applicable |