Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Haydon Corporation |
Superstrut |
Catalog Number |
C110234304SS |
70234SS |
Manufacturer Number |
C110234304SS |
702 3/4 SS |
Category |
Enhanced Commodity Codes -
Boxes & Covers
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Strut Channel
|
Strut Straps
|
UNSPSC |
-
|
31151901 - Metal straps
|
UPC/EAN/GTIN |
88756622222 |
00616013141250 |
Weight per package |
0 |
0.14 (lbs/each) |
Description |
C110234304SS 3/4" SS Conduit Clamp
Conduit Clamp, Stainless Steel Material, 1 CT;100 PK Package Quantity, 3/4 In Trade Size
|
70234SS 3/4" Rigid SS Conduit Clamp
Strut Strap, Stainless Steel, Gold Galvanized, Gold, 14 Ga Thickness, 3/4 In Size, 750 LB Capacity, 14 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.73 (Each) |
$26.22 (Each) |
Carton/Reel |
$5.73 (1 Each) |
$2,621.54 (100 Each) |
Standard Packaging/Reel |
$572.88 (100 Each) |
$2,621.54 (100 Each) |
|
Material |
Stainless Steel |
Stainless Steel |
|
Color |
- |
Gold |
Finish |
- |
Gold Galvanized |
|
Size |
- |
3/4 in |
Thickness |
- |
14 ga |
|
Description |
3/4" SS CONDUIT CLAMP |
3/4" RIGID SS CONDUIT CLAMP |
extra long description |
- |
ABB 702 3/4 SS RGD COND CLP 3/4IN 1 |
Features |
- |
Strap, 14 Gauge, Size 3/4 Inch, Outer Diameter Size 1.050 Inches, Stainless Steel, For Rigid or IMC Conduit, Pipe and Electrical Metal Tubing |
Long Description |
Conduit Clamp, Stainless Steel Material, 1 CT;100 PK Package Quantity, 3/4 in Trade Size |
Strut Strap, Stainless Steel, Gold Galvanized, Gold, 14 ga Thickness, 3/4 in Size, 750 lb Capacity, 14 lb/100 |
Product Type |
Conduit Clamp |
RGD Cond CLP 3/4IN 14GA STN-STL |
Short Description |
Conduit Clamp, 3/4 in, Stainless Steel, 1 CT;100 PK |
Strut Strap, Stainless Steel, Gold Galvanized, 3/4 in |
similar brands |
Unistrut |
- |
|
for use with |
- |
Rigid/IMC Conduit;Pipe and Electric Metal Tubing |
package quantity |
1 CT;100 PK |
100 CT |
|
|
Brand |
Haydon Corporation |
Thomas & Betts |
Manufacturers Part Number |
C110234304SS |
702-3/4-SS |
sub brand |
- |
Superstrut(R) |
|
Category Description |
STRUT CHANNEL |
STRUT STRAPS |
|
|
|
Application |
- |
Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel |
Capacity |
- |
750 lb |