Item Comparison: 72171114, TP562

Item

72171114 - 4-11/16SQ, 2-1/8D, 3/4" & 1-1/4" Ko - Steel City

72171114
4-11/16SQ, 2-1/8D, 3/4" & 1-1/4" Ko

$8.4188 Each

$168.38 (20 Each)

QTY:
Each
Add
TP562 - 4-11/16SQ, 2-1/8D, 3/4&1-1/4ko - Eaton

TP562
4-11/16SQ, 2-1/8D, 3/4&1-1/4ko

$8.1249 Each

$203.12 (25 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 292 2,307
Vendor Steel City Eaton
Catalog Number 72171114 TP562
Manufacturer Number 72171 1 1/4 TP562
Category Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification Steel Boxes & Covers Steel Boxes & Covers
UNSPSC 39121308 - Outlet box 39121308 - Outlet box
UPC/EAN/GTIN 00785991183009 00786189105629
Weight per package 1.125 (lbs/each) 1.07 (lbs/each)
Description 72171114 4-11/16SQ, 2-1/8D, 3/4" & 1-1/4" Ko
Outlet Box, Pre-Galvanized, Silver, 42 Cu.In Capacity, Square, Knockout Cable Entry, 1-1/4 In (Side);1-1/4 In (End);3/4 In (Bottom);1/2 In (Bottom) Knockout Size, 11 Knockout, Wall or Ceiling Mount, 1 Outlet, 4-11/16 In Length, 4-11/16 In Width, 2-1/8 Height, 112.5 LB/100
TP562 4-11/16SQ, 2-1/8D, 3/4&1-1/4ko
Eaton Crouse-Hinds Series Square Outlet Box, (3) 1/2", (2) 3/4", 4-11/16", Conduit (No Clamps), Drawn, 2-1/8", Steel, (4) 1-1/4", 42.0 Cubic Inch Capacity
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $8.42 (Each) $8.12 (Each)
Carton/Reel $168.38 (20 Each) $8.12 (1 Each)
Standard Packaging/Reel $168.38 (20 Each) $203.12 (25 Each)
Material Steel -
Shape Square -
Color Silver Colorless
Finish Pre-Galvanized -
Depth - 2-1/8
Height 2-1/8;53.975 mm 4-11/16
Length 4-11/16 in;119.063 mm -
Size 4-11/16 Inches Height x 4-11/16 Inches Width x 2-1/8 Inches depth -
Width 4-11/16 in;119.063 mm 4-11/16
Construction - Drawn
Description 4-11/16SQ, 2-1/8D, 3/4" & 1-1/4" KO 4-11/16SQ,2-1/8D,3/4&1-1/4KO
extra long description ABB 72171 1 1/4 4-11/16 SQ BX,STL,4 THEP TP562 4 11/16 SQ OUTLET BOX 1
Features Square Box, 42 Cubic Inches, 4-11/16 Inches Square x 2-1/8 Inches Deep, 3/4 Inch, and 1-1/4 Inch Eccentric Knockouts, Pre-Galvanized Steel, Welded Construction, For use with Conduit Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4-11/16" steel square outlet boxes, covers and extension rings are for use in commercial and industrial conduit applications, where larger sized conductor or wiri
Long Description Outlet Box, Pre-Galvanized, Silver, 42 cu.in Capacity, Square, Knockout Cable Entry, 1-1/4 in (Side);1-1/4 in (End);3/4 in (Bottom);1/2 in (Bottom) Knockout Size, 11 Knockout, Wall or Ceiling Mount, 1 outlet, 4-11/16 in Length, 4-11/16 in Width, 2-1/8 Height, 112.5 lb/100 Eaton Crouse-Hinds series Square Outlet Box, (3) 1/2", (2) 3/4", 4-11/16", Conduit (no clamps), Drawn, 2-1/8", Steel, (4) 1-1/4", 42.0 cubic inch capacity
Product Type 4-11/16 SQ BX, STL, 42CU, 1-1/4-Ko 4 11/16 SQ Outlet Box 1 1/4 Ko
Short Description 4-11/16 Square Outlet Box, Silver, 2-1/8" D, 3/4 and 1" KO -
Special Features Made of Steel, Welded Construction Weight 104 Lb per 100
Cable Entry Type Knockout -
dimensions - 4.6900 IN X 4.6900 IN X 2.1300 IN
for use with Conduit -
Knockout Size 1-1/4 in (Side);1-1/4 in (End);3/4 in (Bottom);1/2 in (Bottom) -
Knockouts 11 (3) 1/2 in, (2) 3/4 in
Mounting Type Wall Mount;Ceiling Mount -
Number of Knockouts 11 -
number of outlet 1 -
Number of Outlets 1 -
package quantity 20 CT -
Standards Met UL Listed E2969 -
Made in USA yes -
Brand Thomas & Betts EATON CROUSE-HINDS SERIES
Manufacturers Part Number 72171-1-1/4 TP562
sub brand Steel City(R) -
Category Description STEEL BOXES & COVERS STEEL BOXES & COVERS
Type Outlet Boxes Square outlet box
Weight 112.5 lb/100 -
Application Conduit Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Capacity 42 cu.in -
standard UL E2969 UL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat