Nacogdoches |
3 |
0 |
All Stores |
|
|
|
Vendor |
Ideal |
Morris Products |
Catalog Number |
74026 |
74026 |
Manufacturer Number |
74-026 |
74026B |
Category |
Hand Tools & Hydraulic Tools -
Hand Tools - Benders
|
Led Canopy, Parking, Pole Moun -
Led Roadway Lighting
|
Classification |
Hand Tools
|
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
UNSPSC |
27112503 - Conduit benders
|
39111612 - Area lighting
|
UPC/EAN/GTIN |
00783250740260 |
00601986740265 |
Weight per package |
6.3 (lbs/each) |
22 (lbs/each) |
Description |
74026 Ductile Iron Bender 74-001, 1/2" W/Handle
Bender With Handle, Ductile Iron Material, 1/2 In Emt Conduit Size, 6.3 LB
|
74026 120V 300W Led Multi-Tap Fixture
Mor 74026B 3T Iii 300W 41261L 5000K
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$106.09 (Each) |
$0.00 (Each) |
Carton/Reel |
$106.09 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$106.09 (1 Each) |
$0.00 (1 Each) |
|
|
|
Construction |
Ductile Iron |
- |
Description |
DUCTILE IRON BENDER 74-001, 1/2" W/HANDLE |
120V 300W LED MULTI-TAP FIXTURE |
extra long description |
IDEAL 74-026 BENDER 74-001 W HANDLE |
- |
Features |
IDEAL Iron conduit bender head with handle has ductile iron construction for exceptional durability and rugged construction that withstands a lifetime of heavy use. Baked-on blue enamel finish on the handle resists corrosion and enhances visibility. Bends conduit pipes to fit around any corner, ceiling, wall or irregularly shaped passageways. It features precision marks locating degree scale, star, arrow and rim notch for perfect bends every time. Bender head has easy visibility markings that are raised an |
- |
Long Description |
Bender With Handle, Ductile Iron Material, 1/2 in EMT Conduit Size, 6.3 lb |
MOR 74026B 3T III 300W 41261L 5000K |
Product Type |
Bender With Handle |
3T Iii 300W 41261L 5000K 120-277V BRZ |
Short Description |
Bender With Handle, Ductile Iron, 3/4 in EMT Conduit Size |
- |
Special Features |
Features:Ductile Iron Construction For Added Durability;Heat-Treated For Extra Strength Reinforced At Stress Points For Longer Life;Precision-Located Degree Scale, Star, Arrow and Rim Notch For Perfect Bends Every Time;Markings Raised and Cast Into Be |
- |
|
Conduit Size |
1/2 in EMT |
- |
Standards Met |
RoHS Compliant |
- |
Voltage |
- |
120-277 |
|
|
Brand |
Ideal |
MORRIS PRODUCTS |
Manufacturers Part Number |
74-026 |
74026 |
|
Category Description |
HAND TOOLS |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
Type |
Ductile Iron |
- |
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
1/2 in EMT Conduit |
- |
standard |
RoHS |
- |
Temperature Rating |
- |
300 |
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
Call nearest store for Item Price
|