Nacogdoches |
0 |
48 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
TM870LA |
7501LA |
Manufacturer Number |
TM870LA |
7501LA |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Classification |
Residential Switches
|
Residential Switches
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00785007245394 |
00032664627538 |
Weight per package |
0.1418 (lbs/each) |
0.001 (lbs/each) |
Description |
TM870LA Radiant Switch 1P 15A 120/277V La
Decorator Switch, Single Pole, Grounding, In Light Almond. It Has A Designer-Style Satin-Finish Rocker With A Smooth, Quiet Paddle Action. It Is Made With High-Impact Resistant Thermoplastic Construction. 15AMP 120/277V.
|
7501LA Switch Decorator SP 15A 120/277V La
Decorator Switch, 1 Pole, 3 Ways, 15 A, 120 to 277 V, Thermoplastic, Heavy Duty Brass Contact Material, Light Almond, Screw Connection, Toggle Actuator, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.2 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.32 (Each) |
$3.32 (Each) |
Carton/Reel |
$33.21 (10 Each) |
$3.32 (1 Each) |
Standard Packaging/Reel |
$332.09 (100 Each) |
$332.00 (100 Each) |
|
amperage rating |
- |
15A |
Current Rating |
15 A |
15 A |
gang |
1 |
- |
insulation |
Bare |
- |
Material |
Thermoplastic |
Thermoplastic |
Poles |
- |
Single-pole |
Voltage Rating |
120 to 277 v |
120 to 277 v |
|
Color |
Light Almond |
Light Almond |
Contact Material |
Brass |
Heavy Duty Brass |
|
Size |
4.2 in |
- |
Thickness |
1.5 in |
- |
|
Description |
RADIANT SWITCH 1P 15A 120/277V LA |
SWITCH DECORATOR SP 15A 120/277V LA |
extra long description |
P&S TM870LA RADIANT SWITCH 1P 15A 1 |
EWD 7501LA Switch Decorator SP 15A |
Features |
The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. |
Decorator Switches feature ultrasonic welding and integrated construction of the strap and body provide superior integrity. Backwire clamps on the side terminals provide for easy installation of #12 and #14 wire. Redesigned paddle for easier actuation and quiet operation. Thermoplastic rocker, top and backbody are virtually unbreakable, promising years of durable performance. Tri-combo screws accept slotted-, Phillips, and Robertson-head tools for installation flexibility. Long, broad mounting strap virtua |
Long Description |
Decorator Switch,single pole, grounding, in light almond. It has a designer-style satin-finish rocker with a smooth, quiet paddle action. It is made with high-impact resistant thermoplastic construction. 15Amp 120/277V. |
Decorator Switch, 1 Pole, 3 Ways, 15 A, 120 to 277 V, ThermoPlastic, Heavy Duty Brass Contact Material, Light Almond, Screw Connection, Toggle Actuator, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.2 lb |
Product Type |
Radiant Switch 1P 15A 120/277V La |
Switch Decorator SP 15A 120/277V La |
Short Description |
15 A, 120 to 277 V, SP, Decorator Switch, Light Almond |
15 A, 120 to 277 V, SP, Decorator Switch, Light Almond |
Special Features |
Designer style, smooth quiet paddle action |
Standard Grade;Wiring Type Back and Side Wire;Push Wire |
|
actuator type |
Paddle |
Toggle |
Connection Type |
Grounding |
Screw |
dimensions |
1.43 (L) x 1.27 (W) x 4.19 (H) in |
1.4400 IN X 0.9700 IN X 4.1900 IN |
Maximum Operating Temperature |
- |
+60 °C |
media |
Yes |
- |
Minimum Operating Temperature |
- |
-20 °C |
Mounting Type |
Wall Mount |
Screw |
Number of Ways |
- |
3 |
package quantity |
10 CT;100 PK |
10 CT;100 PK |
Standards Met |
RoHS Compliant;UL 498;UL20;cULus Listed;UL Listed, File Number E140596;CSA C22.2 No. 111 |
UL Listed;cULus Listed to UL20, File no. E18704;7504 also UL Listed to Federal Spec WS-896E;RoHS Compliant;NAFTA Compliant |
|
|
Brand |
Pass & Seymour/Legrand |
Eaton Wiring Devices |
Manufacturers Part Number |
TM870-LA |
7501LA |
sub brand |
Pass & Seymour |
- |
|
Category Description |
Residential Switches |
Residential Switches |
Type |
Decorator Switch |
Standard grade decorator switch |
|
|
Application |
Residential/Commercial |
Commercial |
Mounting |
WALL |
- |
nema rating |
NEMA WD-1;NEMA WD-6 |
- |
standard |
UL 498, 20 |
cULus Listed,NAFTA,RoHS Compliant |