Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Nvent Caddy |
Catalog Number |
BG812E58 |
812M58SM |
Manufacturer Number |
BG-8-12-E-5-8 |
812M58SM |
Category |
Anchor and Fasteners -
Anchors & Fasteners
|
Emt Fittings -
Emt Fitting Tools & Accy.
|
Classification |
Beam, Ra, Edge, & Parallel Clamps
|
Caddy (Straps Only)
|
UNSPSC |
39121311 - Electrical fittings
|
39121702 - Cable clips
|
UPC/EAN/GTIN |
00781011185107 |
00782856122104 |
Weight per package |
0.07 (lbs/each) |
0.07 (lbs/each) |
Description |
BG812E58 SPRG 1/2-3/4, 25LB CNDT to BM FSTNR, 5/16-1/2 FLNG
Eaton B-Line Series Conduit Support Fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.067LBS, Conduit Size: 0.5", 0.75", Guide-Rite Conduit to Beam Fasteners, .31" Min Mount Size, .5" Max Mount Size
|
812M58SM SPST 1/2"-3/4" Cond Hanger/Clamp Side
H-MSM Conduit/Pipe to Flange Clip, Side Mount, Spring Steel, 1/2", 3/4" Emt, 5/16"–1/2" Flange
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.33 (Each) |
$2.86 (Each) |
Carton/Reel |
$3.33 (1 Each) |
$285.92 (100 Each) |
Standard Packaging/Reel |
$333.34 (100 Each) |
$285.92 (100 Each) |
|
Material |
Cold Rolled High Carbon Steel |
Spring Steel |
|
Finish |
Zinc Phosphate |
nVent CADDY Armour |
|
Outer Diameter |
- |
18-30 |
Size |
1/2 In, 3/4 In Conduit |
- |
|
Description |
SPRG 1/2-3/4,25LB CNDT TO BM FSTNR,5/16-1/2 FLNG |
SPST 1/2"-3/4" COND HANGER/CLAMP SIDE |
extra long description |
B-LINE BG-8-12-E-5-8 CONDUIT TO BM |
NVENT EFS 812M58SM Side Mount 1/2-3 |
Features |
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications. |
- |
Long Description |
Eaton B-Line series conduit support fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.067lbs, Conduit size: 0.5", 0.75", Guide-Rite conduit to beam fasteners, .31" Min mount size, .5" Max mount size |
H-MSM Conduit/Pipe to Flange Clip, Side Mount, Spring Steel, 1/2", 3/4" EMT, 5/16"–1/2" Flange |
Product Type |
Conduit to BM FS, 1/2", 3/4" Conduit, 5/16" to 1/2" Flange |
Side Mount 1/2-3/4" Emt 5/16-1/2" Flange |
Short Description |
- |
SIDEMOUNT 1/2-3/4" EMT 5/16-1 |
Special Features |
Flange Thickness 5/16 To 1/2 In, Rotation 360 Deg Pivot, Static Load Capacity 25 Lb |
CONDUIT CLIP,1 IN CONDUIT,1/8 TO 1/4 IN FLANGE |
|
dimensions |
1.0000 IN X 1.0000 IN X 1.0000 IN |
- |
EMT Conduit Size |
- |
0.5 |
media |
- |
Yes |
|
Brand |
EATON B-LINE SERIES |
nVent CADDY |
Manufacturers Part Number |
BG-8-12-E-5-8 |
812M58SM |
sub brand |
- |
CADDY |
|
Category Description |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
CADDY (STRAPS ONLY) |
Type |
Conduit to beam fastener |
Snap Close Clamps |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket |
Electrical Fixing and Fastening; Datacom and Low Voltage |
standard |
UL/cUL Listed |
None |