Nacogdoches |
121 |
0 |
All Stores |
|
|
|
Vendor |
SPC |
Arlington |
Catalog Number |
8418 |
NMLT9050 |
Manufacturer Number |
8418 |
NMLT9050 |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Classification |
Non-Metallic Fittings
|
Non-Metallic Fittings
|
UNSPSC |
-
|
39121420 - Liquid tight connectors
|
UPC/EAN/GTIN |
658746884189 |
00018997549051 |
Weight per package |
0.0829 (lbs/each) |
0.06 (lbs/each) |
Description |
8418 1/2" N/M LT 90D Conn Gy
Non-Metallic Liquid-Tight Conduit Connector, Assemblies;Hvac Equipment;Indoor/Outdoor;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Wire Hook-Up Application, Gray Color, 90 ° Connection Orientation, NPT Connection Type, 1/2 In Knockout Size, 3.120 In Length, Nylon Material, 10/100 PK Package Quantity, Flammability Classification 94V-2;Lower Installed Cost;Resists Salt Water, Weak Acids, Gasoline, Alcohol, Oil, Grease, & Common Solvents;Temperature Index 1
|
NMLT9050 1/2" Sealtight 90D NM Conn
Non-Metallic 90° Connector, 1/2 In Trade Size, Plastic, Gray, 2.325 In Length, 2.460 In Diameter, Threaded X Screw-In Connection, 1/2 In Knockout Size, 0.058 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.75 (Each) |
$5.42 (Each) |
Carton/Reel |
$37.50 (10 Each) |
$54.23 (10 Each) |
Standard Packaging/Reel |
$374.98 (100 Each) |
$271.16 (50 Each) |
|
connection |
- |
Threaded X Screw-In |
Material |
Nylon |
UV-Rated Plastic |
|
|
Diameter |
- |
2.460 in |
Length |
3.120 in |
2.325 in |
Size |
- |
L(2.242) x W(2.460) x H(2.460) |
|
Description |
1/2" N/M LT 90D CONN GY |
1/2" SEALTIGHT 90D NM CONN |
extra long description |
- |
ARL NMLT9050 1/2"PVC LT 90 DEG CONN |
Features |
- |
For use with non-metallic liquid-tight conduit, type B only. 90° connector provides a smooth, gradual radius bend. Wiring is easily pulled or pushed through fitting and there are no sharp edges to strip wire. Produced from UV rated plastic for long outdoor life. |
Long Description |
Non-Metallic Liquid-Tight Conduit Connector, Assemblies;HVAC Equipment;Indoor/Outdoor;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Wire Hook-Up Application, Gray Color, 90 ° Connection Orientation, NPT Connection Type, 1/2 in Knockout Size, 3.120 in Length, Nylon Material, 10/100 PK Package Quantity, Flammability Classification 94V-2;Lower Installed Cost;Resists Salt Water, Weak Acids, Gasoline, Alcohol, Oil, Grease, & Common Solvents;Temperature Index 1 |
Non-Metallic 90° Connector, 1/2 in Trade Size, Plastic, Gray, 2.325 in Length, 2.460 in Diameter, Threaded x Screw-In Connection, 1/2 in Knockout Size, 0.058 lb/EA |
Product Type |
Nonmetallic Liquid-Tight Conduit Connector |
Non-Metallic 90° Connector |
Short Description |
Non-Metallic Liquid-Tight Conduit Connector, 90°, 1/2 in, Nylon, Gray, 10/100 PK |
Non-Metallic 90° Connector, Plastic, 1/2 in, 90° |
Special Features |
Resists Salt Water, Weak Acids, Gasoline, Alcohol, Oil, Grease, & Common Solvents;Lower Installed Cost;Flammability Classification 94V-2;Temperature Index 125° C |
Push-On Installation;No Tools |
|
Connection Orientation |
90 ° |
90° |
Connection Type |
NPT |
Threaded x Screw-In |
for use with |
- |
Non-Metallic Liquid-Tight Conduit, Type B Only |
Form |
- |
Form B |
Insulated/Non-Insulated |
Non-Insulated |
- |
Knockout Size |
1/2 in |
1/2 in |
package quantity |
10/100 PK |
10 PK;50 PK |
Standards Met |
cULus Listed File No. E197675 |
ECCN:EAR99 Certified;UL Listed;CSA Certified |
Thread Size |
1 in |
- |
|
|
Brand |
SUPERFLEX LTD. |
Arlington Industries |
Manufacturers Part Number |
8418 |
NMLT9050 |
sub brand |
Sealproof(R) |
- |
|
Category Description |
NON-METALLIC FITTINGS |
NON-METALLIC FITTINGS |
Type |
- |
Push-In Connector |
|
|
|
Application |
HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Assemblies;Wire Hook-Up;Indoor/Outdoor |
Outdoor |
standard |
- |
UL and CSA |