Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Unity |
Nvent Hoffman |
Catalog Number |
8836GRTNK |
F8836RTGV |
Manufacturer Number |
8836GRTNK |
F8836RTGV |
Category |
Gutters & Troughs -
Nema Type 3R Trough & Gutter
|
Gutters & Troughs -
Nema Type 3R Trough & Gutter
|
Classification |
Steel Wire Way Junction Boxes
|
Steel Wire Way Junction Boxes
|
UNSPSC |
39131714 - Wiring trough
|
39131714 - Wiring trough
|
UPC/EAN/GTIN |
00761515143148 |
00783510147778 |
Weight per package |
22 (lbs/each) |
30 (lbs/each) |
Description |
8836GRTNK 8X8X36 N3R Wireway
Slip-On Cover Trough, Slip On, Gray, Low Carbon Steel, 36 In Overall Length, 8 In Overall Height, 8 In Overall Width, Powder Coated, 22 LB
|
F8836RTGV 8X8X36 N3R STRT SCT
Econo Trough, Screw Cover, Gray, Steel, 36 In Overall Length, 8 In Overall Height, 8 In Overall Width, Unpainted Galvanized, 14, 30 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$292.57 (Each) |
$195.66 (Each) |
Carton/Reel |
$292.57 (1 Each) |
$195.66 (1 Each) |
Standard Packaging/Reel |
$292.57 (1 Each) |
$195.66 (1 Each) |
|
Cover Type |
Slip On |
Screw Cover |
Material |
Low Carbon Steel |
Steel |
|
Color |
Gray |
Gray |
Finish |
Powder Coated |
Unpainted Galvanized |
|
Depth |
8 |
36 |
Length |
36 |
- |
Overall Length |
36 in |
36 in;914 mm |
Size |
- |
8.00x8.00x36.00 in |
Width |
8 |
8 |
|
Description |
8X8X36 N3R WIREWAY |
8X8X36 N3R STRT SCT |
extra long description |
UNT 8836GRTNK N3R SCREW COVER GUTTE |
NVENT HOF F8836RTGV Econo Trough Ty |
Features |
- |
EconoTrough Galvanized Wiring Trough is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security. |
Long Description |
Slip-On Cover Trough, Slip On, Gray, Low Carbon Steel, 36 in Overall Length, 8 in Overall Height, 8 in Overall Width, Powder Coated, 22 lb |
Econo Trough, Screw Cover, Gray, Steel, 36 in Overall Length, 8 in Overall Height, 8 in Overall Width, Unpainted Galvanized, 14, 30 lb |
Product Type |
Slip-On Cover Trough |
Econo Trough Type 3R |
Short Description |
NEMA 3R Slip-On Cover Trough, 36 x 8 x 8 in |
NEMA 3R Econo Trough, 36 x 8 x 8 in |
Special Features |
For protecting wiring indoors from dripping water, or outdoors from rain, sleet and snow; Formed from code gauge, low carbon steel; Drip shield top, seam-free sides; Accumulation-free bottom; Embossed mounting holes provided; Slip-on cover without gasket |
Drip Shield Top and Seam-Freesides Front and Back;Slip-On Removable Cover;Embossed Mounting Holes on Back of Enclosure;Provision for Padlocking |
|
for use with |
NEMA 3R Enclosure |
NEMA 3R Enclosure |
gauge |
- |
14 |
ip rating |
IP32 |
IP32 |
Knockouts |
NO |
- |
Overall Height |
8 in |
8 in;203 mm |
Overall Width |
8 in |
8 in;203 mm |
Standards Met |
UL 870 Listed;cULus Listed;RoHS Compliant |
UL 870 Listed, File No. E27524;cUL Listed;CSA Certified C22.2 No. 26 Listed, File No. E27524;IEC 60529 Compliant;NEMA Standard;EEMAC Standard |
|
|
Brand |
Unity |
Hoffman Enclosures, Inc. |
Manufacturers Part Number |
8836GRTNK |
F8836RTGV |
|
Category Description |
STEEL WIRE WAY JUNCTION BOXES |
STEEL WIRE WAY JUNCTION BOXES |
Type |
GRT Gutter Slip-On Cover Wiring Trough |
Trough |
|
|
Application |
Control and Power Cable;Cable and Wire Junction;Distribution and Termination |
The Econotrough Meets Basic Functionality Requirements for Outdoor Applications that May be Exposed to Wet Conditions. A Padlock Hasp Kit Can be Installed For Increased Security |
Enclosure |
NEMA 3R, IP32 |
- |
nema rating |
- |
3R Weather-resistant, except dust |
standard |
UL 50 And UL 870 - Type 3R: Intended For Outdoor Use Primarily To Provide A Degree Of Protection Against Rain, Sleet And Damage From External Ice Formation, CSA C22.2 No. 26 Certified, Type 3R, IEC 60529, RoHS Compliant |