Nacogdoches |
158 |
0 |
All Stores |
|
|
|
Vendor |
Scotch |
Nsi |
Catalog Number |
88SUPER |
WW83215 |
Manufacturer Number |
7000058433 |
WW-832-15 |
Category |
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes - Tape
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Tape
|
Tape
|
UNSPSC |
32000000 - Electronic Components and Supplies
|
31201502 - Electrical insulating tape
|
UPC/EAN/GTIN |
00054007103646 |
00662381366863 |
Weight per package |
0.0388 (lbs/each) |
0.25 (lbs/each) |
Description |
88SUPER Super 88 Vinyl Electrical Tape, 1-1/2" X 44', BK
Vinyl Electrical Tape, Black, 20 LB/In Tensile Strength, 0 °F Operating Temperature, +220 °F Operating Temperature, 44 FT Length, 1-1/2 In Width, 8.5 Mil Thickness, 3.88 LB
|
WW83215 Warrior Wrap 8.5MIL Premium Vinyl Electrical Tape
Warriorwrap WW-832-15 Black Vinyl Heavy Duty Electrical Tape Is Strong Enough For Professional Environments and Highly Resistant to Abrasion and Corrosion. This Tape Is 8.5MIL Thick, An Extra-Wide 1.5IN In Width, 44FT Long and Has A Max Temperature Rating Of 220 Degrees F. The Strong Adhesion Helps Stick to Uneven Surfaces. Top Breaking Strength and Elasticity Make Warriorwrap An Excellent Choice For Splicing, Insulating or Marking Wires.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$17.94 (Each) |
$15.34 (Each) |
Carton/Reel |
$179.40 (10 Each) |
$15.34 (1 Each) |
Standard Packaging/Reel |
$179.40 (10 Each) |
$15.34 (1 Each) |
|
Material |
Vinyl |
PVC |
Voltage Rating |
- |
600 |
|
Background Color |
Black |
- |
Backing Material |
PVC |
- |
Color |
- |
Black |
|
Length |
44 ft;13.4112 m |
- |
Thickness |
8.5 mil |
- |
Width |
1-1/2 in;38 mm |
- |
|
Description |
SUPER 88 VINYL ELECTRICAL TAPE, 1-1/2" X 44', BK |
WARRIOR WRAP 8.5MIL PREMIUM VINYL ELECTRICAL TAPE |
extra long description |
3M 7000058433 Scotch® Vinyl Electri |
NSI WW-832-15 Vyl Elec Tape Premium |
Features |
Scotch(R) Vinyl Electrical Tape Super 88 is a premium grade, 8.5-mil thick, all-weather vinyl insulating tape. It is designed to perform continuously between atemperature range of 0–220°F (-18–105°C). It has an excellent resistance to abrasion, moisture, alkalies, acids, corrosion and varying weather conditions.The combination of elastic backing and aggressive adhesive provides moisture-tight electrical and mechanical protection with minimum bulk. Scotch TapeSuper 88 is an Underwriters’ Laboratories Listed |
Its Warrior Time. At NSI, we put our 45 years of experience in the electrical industry into WarriorWrap, electrical tape strong enough to rise to any challenge.For insulating, splicing or marking cables and wires on the jobsite, choose WarriorWrap, available in 12 colors and 3 grades of quality. That quality starts with strong adhesion to stick to uneven surfaces. But that’s not all—it also features the best breaking strength around and unmatched elasticity to hold tight in residential or commercial en |
Long Description |
Vinyl Electrical Tape, Black, 20 lb/in Tensile Strength, 0 °F Operating Temperature, +220 °F Operating Temperature, 44 ft Length, 1-1/2 in Width, 8.5 mil Thickness, 3.88 lb |
WarriorWrap WW-832-15 Black Vinyl Heavy Duty Electrical Tape is strong enough for professional environments and highly resistant to abrasion and corrosion. This tape is 8.5mil thick, an extra-wide 1.5in in width, 44ft long and has a max temperature rating of 220 degrees F. The strong adhesion helps stick to uneven surfaces. Top breaking strength and elasticity make WarriorWrap an excellent choice for splicing, insulating or marking wires. |
Product Type |
Vinyl Electrical Tape |
Vyl Elec Tape Premium 8.5MIL 1.5" 60FT |
Short Description |
Black Vinyl Electrical Tape, 3/4" x 66', PVC |
- |
Special Features |
It has an Excellent Resistance to Abrasion, Moisture, Alkalies, Acids, Corrosion and Varying Weather Conditions |
- |
|
Adhesive Material |
Rubber Resin |
- |
Maximum Operating Temperature |
+220 °F;+105 °C |
- |
Minimum Operating Temperature |
0 °F;-18 °C |
- |
package quantity |
10 RL/CA;100 RL/CA |
- |
Standards Met |
ASTM D 3005 Type 2;Mil-I- 24391C;VDE 0340 TEIL 3-1;SS 404 09 75 |
- |
Tensile Strength |
20 lb/in |
- |
Warranty |
- |
1 YEAR |
|
|
Brand |
Minnesota Mining (3M) |
NSi |
Manufacturers Part Number |
88-SUPER-1-1/2X44FT |
WW-832-15 |
sub brand |
Scotch(R) |
- |
|
Category Description |
TAPE |
TAPE |
Type |
VINYL |
- |
|
|
Application |
Primary Insulation for Splices Up to 600v. Protective Jacketing |
- |
standard |
UL Listed; 510 Standard Insulating Tape, File E129200; CSA; Standard C22.2 No. 197- M1983 PVC Insulating Tape, File LR48769; ASTM D 3005 Type 2; VDE 0340 TEIL 3-1; SS 404 09 75 |