Nacogdoches |
44 |
0 |
All Stores |
|
|
|
Vendor |
Blackburn Mechanical |
Nsi |
Catalog Number |
8H |
N8 |
Manufacturer Number |
8H |
N-8 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Split Bolts
|
Split Bolts
|
UNSPSC |
39121408 - Mechanical connectors
|
39121409 - Wire connectors
|
UPC/EAN/GTIN |
00783786200023 |
00662381020017 |
Weight per package |
0.026 (lbs/each) |
0.03 (lbs/each) |
Description |
8H #8 Cu Split Bolt
Split Bolt Connector, #14 Awg (Minimum Tap With Maximum Main);#10 Awg (Solid Equal Main and Tap) Conductor Size, #8 Awg (Solid Equal Main and Tap) Conductor Size, Non-Insulated, Copper Conductor Material, 25/32 In Overall Length, Split Terminal, 0.03 LB/Ea
|
N8 #8 Cu Split Bolt
Split Bolt Connector, #16 Awg (Range Of Equal Main and Tap-Stranded) Conductor Size, #8 Awg (Range Of Equal Main and Tap-Stranded);#16 Awg (Minimum Tap With One Maximum Main-Stranded) Conductor Size, Non-Insulated, Copper;Copperweld Conductor Material, 2 Conductors, +90 °C Operating Temperature, 0.854 In Overall Length, Split Terminal, 600 V, 0.03 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.08 (Each) |
$3.75 (Each) |
Carton/Reel |
$508.42 (100 Each) |
$3.75 (1 Each) |
Standard Packaging/Reel |
$508.42 (100 Each) |
$375.35 (100 Each) |
|
Material |
Bronze Alloy |
Copper |
Number of Conductors |
- |
2 |
Poles |
- |
1 |
Terminal Type |
Split |
Split |
Voltage Rating |
- |
600 |
Wire Size |
- |
16 STR - 8 STR |
|
Color |
Metallic |
Copper |
Conductor Material |
Copper |
Copper;Copperweld |
Finish |
- |
COPPER PLATED |
|
Overall Length |
25/32 in |
0.854 in |
Size |
- |
L=.854 - W=.472 |
|
Description |
#8 CU SPLIT BOLT |
#8 CU SPLIT BOLT |
extra long description |
ABB 8H H-STRNGTH SPLITBLT CONN 8STR |
NSI N-8 Copper Split Bolt 6 Tin Pla |
Features |
- |
Copper Split Bolt Connector 8 AWG Copper Split Bolt Connectors are high-strength solderless service connectors made of high-copper alloy for copper and copperweld wires. Type for two maximum wire sizes. |
Long Description |
Split Bolt Connector, #14 AWG (Minimum Tap with Maximum Main);#10 AWG (Solid Equal Main and Tap) Conductor Size, #8 AWG (Solid Equal Main and Tap) Conductor Size, Non-Insulated, Copper Conductor Material, 25/32 in Overall Length, Split Terminal, 0.03 lb/EA |
Split Bolt Connector, #16 AWG (Range of Equal Main and Tap-Stranded) Conductor Size, #8 AWG (Range of Equal Main and Tap-Stranded);#16 AWG (Minimum Tap with one Maximum Main-Stranded) Conductor Size, Non-Insulated, Copper;Copperweld Conductor Material, 2 Conductors, +90 °C Operating Temperature, 0.854 in Overall Length, Split Terminal, 600 V, 0.03 lb/EA |
Product Type |
Split Bolt Connector |
Split Bolt Connector |
Short Description |
#8 Split Bolt Connector, Non-Insulated, 25/32 in L |
Split Bolt Connector, Non-Insulated, 0.854 in L, 600 V |
similar brands |
Servit® |
- |
Special Features |
Bolt and Nut of High-Strength Corrosion-Resistant Bronze Alloy;Copper Pressure Bar;Bolt and Nut of Hex Design |
High Strength Solderless Service Connector |
|
for use with |
Splicing;Tapping;Terminating Conductors Power and Grounding Electrical Connection |
Wire Termination |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
Maximum Conductor Size |
#8 AWG (Solid Equal Main and Tap) |
#8 AWG (Range of Equal Main and Tap-Stranded);#16 AWG (Minimum Tap with one Maximum Main-Stranded) |
Maximum Operating Temperature |
- |
+90 °C |
Maximum Voltage Rating |
- |
600 V |
Minimum Conductor Size |
#14 AWG (Minimum Tap with Maximum Main);#10 AWG (Solid Equal Main and Tap) |
#16 AWG (Range of Equal Main and Tap-Stranded) |
package quantity |
100 CT;1000 PK |
100 CT |
Standards Met |
UL Listed 486C 467;CSA Certified |
UL Listed 486B, 486BA, 486BD;CSA Certified |
Wire Type |
- |
Class A & B |
|
|
Brand |
Thomas & Betts |
Nsi Industries |
Manufacturers Part Number |
8H |
N-8 |
sub brand |
Blackburn |
Split Bolts |
|
Category Description |
SPLIT BOLTS |
SPLIT BOLTS |
Type |
Split-Bolt |
Copper Split Bolts |
|
Weight |
0.03 lb/EA |
0.03 lb/EA |
|
Application |
Splicing, tapping or terminating conductors in power and grounding electrical connection |
Wire Termination |
environmental conditions |
- |
90 C |
standard |
UL E9809 |
UL486B |
Temperature Rating |
- |
90 C |
|
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
|