Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Rectorseal |
LH Dottie |
Catalog Number |
94272 |
C04 |
Manufacturer Number |
94272 |
CO4 |
Category |
Tools -
Paint, Chemicals, Etc.
|
Tools -
Paint, Chemicals, Etc.
|
Classification |
Abrasives
|
Adhesives
|
UNSPSC |
15121502 - Cutting oil
|
15121502 - Cutting oil
|
UPC/EAN/GTIN |
00021449942720 |
00781002275305 |
Weight per package |
8.5117 (lbs/each) |
1.8625 (lbs/each) |
Description |
94272 Gal Botls Dark Cutting Oil
Dark Cutting Oil, 1 Gal Bottle, Amber, Mild Petroleum Odor, Extreme Pressure Lubricant, 0.92 Specific Gravity, >284 °F;140 °C Flash Point, Maximum Of +20 °F, 51.07 LB
|
C04 Dark Cutting Oil (Gallon)
Cutting Oil, 1 Gal Can, Light Brown, Mild Bland Hydrocarbon Odor, 0.8487 Specific Gravity, 174 °C;345 °F Flash Point, 32.04 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$43.27 (Each) |
$38.28 (Each) |
Carton/Reel |
$43.27 (1 Each) |
$153.12 (4 Each) |
Standard Packaging/Reel |
$259.62 (6 Each) |
$153.12 (4 Each) |
|
|
Container Size |
1 GALLON |
- |
Size |
- |
1 |
|
Additional Information |
Odor Mild Petroleum; Color Dark Brown; Specific Gravity 0.92; Flash Point 284 Deg F; Boiling Point 500 Deg F at 760 Millimeter of Mercury; Used On Brass/Steel Pipe and Conduit; Application Hand Thread Cutting Operation, Low RPM Machine |
- |
Commodity Description |
PAINT,CHEMICALS, ETC. |
- |
Description |
GAL BOTLS DARK CUTTING OIL |
DARK CUTTING OIL (GALLON) |
extra long description |
BOTTLE CONTAINER TYPE; THREAD CUTTING, PREMIUM ITEM TYPE; 20 DEG F TEMPERATURE RANGE; 1 GALLON CONTAINER SIZE; ODOR MILD PETROLEUM; COLOR DARK BROWN; SPECIFIC GRAVITY 0.92; BOILING POINT 500 DEG F; FLASH POINT 284 DEG F; APPLICATION BRASS/STEEL PIPE AND CONDUIT, HAND THREAD CUTTING OPERATION, LOW RPM MACHINE; SHELF LIFE 2 YEAR |
DOTTIE CO4 Gallon Dark Cutting Oil |
Features |
Dark Cutting Oil reduces friction and acts as an effective coolant and anti-weld agent during hand thread cutting operations and when using low rpm machines. |
- |
Long Description |
Dark Cutting Oil, 1 gal Bottle, Amber, Mild Petroleum Odor, Extreme Pressure Lubricant, 0.92 Specific Gravity, >284 °F;140 °C Flash Point, Maximum of +20 °F, 51.07 lb |
Cutting Oil, 1 gal Can, Light Brown, Mild Bland Hydrocarbon Odor, 0.8487 Specific Gravity, 174 °C;345 °F Flash Point, 32.04 lb |
Product Type |
Thread Cutting Oil |
Cutting Oil |
Short Description |
Dark Cutting Oil, 1 gal, Bottle, Amber |
Cutting Oil, 1 gaL Can, Light Brown |
Special Features |
- |
Features: Petroleum Mineral Oil, Chlorinated Additive |
|
Composition |
Base Oil |
Petroleum distillates, hydrotreated light naphthenic;Proprietary Addtive;Chlorinated Parafin |
Container Capacity |
1 gal |
1 gal |
Container Type |
Bottle |
Can |
Flash Point |
>284 °F;140 °C |
174 °C;345 °F |
Item Type |
Thread Cutting Oil |
- |
lubricant type |
Extreme Pressure |
Cutting Fluid |
odor |
Mild petroleum |
Mild Bland Hydrocarbon Odor |
Operating Temperature Range |
Maximum of +20 °F |
- |
package quantity |
6 CT |
4 CT |
Physical Form |
- |
Oily Liquid |
specific gravity |
0.92 |
0.8487 |
Temperature Range |
20 Deg F |
- |
|
Brand |
|
L.H. Dottie CO. |
Manufacturers Part Number |
94272 |
CO4 |
|
Category Description |
ABRASIVES |
ADHESIVES |
Type |
- |
Dark Cutting Oil |
|
|
|
Application |
Thread Cutting |
Threading Steel and Cast Iron and is Recommended for Cutting Ferrous Materials and Ferrous Alloy |