Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Broan |
Broan/Nutone LLC |
Catalog Number |
AE80L |
A110L |
Manufacturer Number |
AE80L |
A110L |
Category |
Exhaust Fans & Components -
Exhaust Fans
|
Exhaust Fans & Components -
Exhaust Fans
|
Classification |
Fans & Heaters
|
Fans & Heaters
|
UNSPSC |
40101604 - Fans
|
40101604 - Fans
|
UPC/EAN/GTIN |
00026715236640 |
00026715235339 |
Weight per package |
9 (lbs/each) |
9.61 (lbs/each) |
Description |
AE80L *Delisted* 80 CFM 0.8 Sones Led Fan/Light Engy STR
Ventilation Fan and Light, 26 Gauge Galvanized Steel, Ceiling Mount, 120 V Ac @ 60 HZ, 0.5 A, 80 CFM Air Flow, Led Lamp, 11 W, 60 HZ, Round Duct Shape, 4 In Duct Size, White Polymeric, Polymeric Grill Material, Rectangular Grill Shape, 11-3/4 In (L) X 12-1/2 In (W) Grill Size, Rugged 26 Gauge Galvanized Steel Housing Material, Rectangular Housing Shape, Lamp Included, 9-1/4 In Overall Length, 10 In Overall Width, 5-3/4 In Overall Height, 4 In Duct Diameter, Exhaust, 9 LB
|
A110L 110 CFM 1.3 Sones Fan/Light
Broan Invent Series 110 CFM Ventilation Fan, 1.3 Sones
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$231.56 (Each) |
$0.00 (Each) |
Carton/Reel |
$231.56 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$231.56 (1 Each) |
$0.00 (1 Each) |
|
Current Rating |
0.5 A |
1.2 AMPERE |
Lamp Included |
Yes |
NO |
Lamp Type |
LED |
Incandescent |
Lamp Wattage |
11 W |
(1) 100 W |
Material |
26 Gauge Galvanized Steel |
- |
Voltage Rating |
120 V ac @ 60 Hz |
120 VAC AT 60 HZ |
|
Grill Material |
Polymeric |
- |
Housing Material |
Rugged 26 Gauge Galvanized Steel |
- |
|
Overall Length |
9-1/4 in |
- |
Size |
9-1/4 Inch Length x 10 Inch Width x 5-3/4 Inch Height |
9-1/4 Inch L x 10 Inch W x 5-3/4 Inch H |
|
Additional Information |
Power Rating 26.9 Watt; Duct Direction Horizontal |
Duct Direction Horizontal; Packaging Quantity 1 per Carton |
Commodity Description |
Exhaust Fans |
Exhaust Fans |
Description |
*DELISTED* 80 CFM 0.8 SONES LED FAN/LIGHT ENGY STR |
110 CFM 1.3 SONES FAN/LIGHT |
extra long description |
CEILING TYPE; 9-1/4 INCH LENGTH X 10 INCH WIDTH X 5-3/4 INCH HEIGHT SIZE; UL (CANADA AND US), HVI APPROVAL; 120 VOLT AC AT 60 HERTZ VOLTAGE RATING; 0.3 AMP CURRENT RATING; YES LAMP INCLUDED; LED LAMP TYPE; 11 WATT LAMP WATTAGE; 26 GAUGE RUGGED GALVANIZED STEEL HOUSING MATERIAL; 80 CFM AIR FLOW RATE; 4 INCH DIAMETER DUCT SIZE; 0.8 SONES SOUND LEVEL; 11-3/4 INCH LENGTH X 12-1/2 INCH WIDTH GRILL SIZE; RECTANGULAR HOUSING SHAPE; ROUND DUCT SHAPE; RECTANGULAR GRILL SHAPE; WHITE POLYMERIC GRILL FINISH; 75 SQUARE |
CEILING TYPE; 9-1/4 INCH LENGTH X 10 INCH WIDTH X 5-3/4 INCH HEIGHT SIZE; UL, HVI APPROVAL; 120 VOLT AC 60 HERTZ VOLTAGE RATING; 1.2 AMP CURRENT RATING; YES LAMP INCLUDED; INCANDESCENT LAMP TYPE; 100 WATT LAMP WATTAGE; GALVANIZED STEEL HOUSING MATERIAL; 110 CFM AIR FLOW RATE; 4 INCH DIAMETER DUCT SIZE; 1.3 SONES SOUND LEVEL; 11-7/16 INCH LENGTH X 12-1/8 INCH WIDTH GRILL SIZE; POLYMERIC GRILL MATERIAL; ROUND DUCT SHAPE; WHITE GRILL FINISH; FLEX[TM] BRAND |
Long Description |
Ventilation Fan and Light, 26 Gauge Galvanized Steel, Ceiling Mount, 120 V ac @ 60 Hz, 0.5 A, 80 cfm Air Flow, LED Lamp, 11 W, 60 Hz, Round Duct Shape, 4 in Duct Size, White Polymeric, Polymeric Grill Material, Rectangular Grill Shape, 11-3/4 in (L) x 12-1/2 in (W) Grill Size, Rugged 26 Gauge Galvanized Steel Housing Material, Rectangular Housing Shape, Lamp Included, 9-1/4 in Overall Length, 10 in Overall Width, 5-3/4 in Overall Height, 4 in Duct Diameter, Exhaust, 9 lb |
BROAN INVENT SERIES 110 CFM VENTILATION FAN, 1.3 SONES |
Product Type |
Ventilation Fan/Light |
Bath Fan and Light |
Short Description |
Ventilation Fan and Light, 80 cfm, 26 Gauge Galvanized Steel, 120 VAC @ 60 Hz, 0.5 A |
- |
Special Features |
Duct Direction Horizontal |
- |
|
Air Flow Rate |
80 CFM |
110 CFM |
Duct Diameter |
4 in |
- |
Duct Shape |
Round |
Round |
Duct Size |
4 in |
4 INCH DIA |
Grill Finish |
White Polymeric |
White Polymeric |
Grill Shape |
Rectangular |
Rectangular |
Grill Size |
11-3/4 in (L) x 12-1/2 in (W) |
11-7/16 Inch L x 12-1/8 Inch W |
Housing Shape |
Rectangular |
Rectangular |
includes |
Lamp |
- |
Maximum Air Flow |
80 cfm |
- |
Mounting Type |
Ceiling Mount |
- |
Overall Height |
5-3/4 in |
- |
Overall Width |
10 in |
- |
Sound Level |
0.8 Sones |
1.3 SONES |
Standards Met |
UL Listed;HVI Certified |
- |
Supply/Exhaust |
Exhaust |
- |
Ventilation Area |
75 Square Foot (Bath Room) |
105 Sq Ft (Bathroom) |
|
|
Brand |
|
Broan/Nutone LLC |
Manufacturers Part Number |
AE80L |
A110L |
|
Category Description |
FANS & HEATERS |
FANS & HEATERS |
Type |
CEILING |
CEILING |
|
|
Approval |
UL (Canada and US), HVI |
UL |
Frequency Rating |
60 Hz |
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
Call nearest store for Item Price
|