Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Superstrut |
Catalog Number |
B22GALV10 |
A120010EG |
Manufacturer Number |
B22GALV10 |
A1200 10EG |
Category |
Channel, Strut & Fittings -
Channel & Strut
|
Channel, Strut & Fittings -
Channel & Strut
|
Classification |
Strut Channel
|
Strut Channel
|
UNSPSC |
30101804 - Steel channels
|
30101804 - Steel channels
|
UPC/EAN/GTIN |
00781011211301 |
00616013080474 |
Weight per package |
1.9 (lbs/each) |
1.9 (lbs/each) |
Description |
B22GALV10 BLTD 1-5/8X1-5/8X120 12GA PGLV SLD CHNL
Eaton B-Line Series Strut Channel, 1.62" H X 120" L X 1.62" W, Steel Material, Pre-Galvanized, 12 Gauge Thickness
|
A120010EG 12G 1-5/8"X1-5/8" 10FT Egal Solid Strut
Standard Channel, Steel, Silver Galvanized/Electro-Galvanized, 10 FT Length, 1-5/8 In Width, 1-5/8 In Height, 12 Awg Thickness, 190 LB/100
|
|
Minimum Order QTY |
1 Unit |
10 Units |
Unit/Foot |
$4.91 (Each) |
$6.69 (Foot) |
Carton/Reel |
$49.10 (10 Each) |
$66.88 (10 Feet) |
Standard Packaging/Reel |
$491.00 (100 Each) |
$3,344.10 (500 Feet) |
|
|
Finish |
Pre-Galvanized |
Silver Galvanized/Electro-Galvanized |
material composition |
Cold Formed Low Carbon Steel |
- |
material standard |
ASTM A653 |
- |
|
Depth |
1-5/8 In |
1-5/8 |
Height |
- |
1-5/8 in |
Length |
10 ft |
10 ft |
Thickness |
- |
12 AWG |
Width |
1-5/8 in |
1.625 |
|
Description |
BLTD 1-5/8X1-5/8X120 12GA PGLV SLD CHNL |
12G 1-5/8"X1-5/8" 10FT EGAL SOLID STRUT |
extra long description |
B-LINE B22-120GLV CHNL, 1 5/8" X 1 |
ABB A1200 10EG CHNL 12GA 1-5/8X1-5/ |
Features |
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns. |
- |
Long Description |
Eaton B-Line series strut channel, 1.62" H x 120" L x 1.62" W, Steel material, Pre-galvanized, 12 Gauge thickness |
Standard Channel, Steel, Silver Galvanized/Electro-Galvanized, 10 ft Length, 1-5/8 in Width, 1-5/8 in Height, 12 AWG Thickness, 190 lb/100 |
Product Type |
CHNL, 1 5/8" X 1 5/8", 12 Ga, 120", GLVD |
Standard Channel |
Short Description |
- |
1-5/8"X1-5/8" Standard Channel, Pre-Galvanized Steel, 10 ft |
similar brands |
Unistrut |
Unistrut |
Special Features |
- |
The Maximum Number of Support and Framing Applications can be Constructed with a Minimum Amount of Labor and Pieces |
|
dimensions |
120.0000 IN X 1.6200 IN X 1.6200 IN |
- |
gauge |
12 |
12 Gauge |
package quantity |
- |
10 PK;500 CT |
|
|
Brand |
EATON B-LINE SERIES |
Thomas & Betts |
Manufacturers Part Number |
B22-120GLV |
A1200-10EG |
sub brand |
- |
Superstrut(R) |
|
Category Description |
STRUT CHANNEL |
STRUT CHANNEL |
Type |
Strut channel |
Metal Channels |
|
minimum qty |
- |
10 |
Status |
Inactive |
- |
|
Weight |
1.91 Lb/Ft |
190 lb/100 |
|
Application |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetGeneration - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketInd Facilities & Factories - Facility - OtherOther IT and Datacom - Other InfrastructuresInd Facilities & Factories |
Support and Framing |
standard |
Not Applicable |