Nacogdoches |
0 |
2 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
AN16GN0CB |
A200M2CAC |
Manufacturer Number |
AN16GN0CB |
A200M2CAC |
Category |
Motor CNTRL Starters & CNTCTRS -
Nema Non-Combination Starters
|
Motor CNTRL Starters & CNTCTRS -
Nema Non-Combination Starters
|
Classification |
Freedom/Nema Style
|
Full Voltage Non-Reversing Control Starters
|
UNSPSC |
39121521 - Motor starter controls
|
39121521 - Motor starter controls
|
UPC/EAN/GTIN |
00782113971865 |
00786678231211 |
Weight per package |
5 (lbs/each) |
4.2 (lbs/each) |
Description |
AN16GN0CB Nema Open 3P STR Size 2 480V Coil
Non-Combination Non-Reversing Starter, 3 Poles, 440 to 480 V Ac, 1/3 Phases, 25 HP Motor Power, 60 A, Horizontal Mount, 5 LB
|
A200M2CAC A200 - Starter Size 2 Open 3 Pole 120V/60HZ Coil
Eaton Freedom Nema Motor Control Starter, Non-Reversing Starter, 120 Vac Coil Voltage, 45A, Three-Pole, Size 2, 7-1/2 HP At 115V, 10 HP At 208V, 15 HP At 240V, 25 HP At 480, 600V, A200 Series, Wired For Separate Control
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1,868.39 (Each) |
$3,558.96 (Each) |
Carton/Reel |
$1,868.39 (1 Each) |
$3,558.96 (1 Each) |
Standard Packaging/Reel |
$1,868.39 (1 Each) |
$3,558.96 (1 Each) |
|
Current Rating |
60 A |
- |
Number of Phases |
1;3 |
- |
Poles |
Three-pole |
- |
|
|
Description |
NEMA OPEN 3P STR SIZE 2 480V COIL |
A200 - STARTER SIZE 2 OPEN 3 POLE 120V/60HZ COIL |
extra long description |
ETN AN16GN0CB AN16GN0CB |
ETN A200M2CAC NEMA size 2 starter, |
Features |
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor. |
All Class A200 non-reversing starters utilize Type B three-pole overload relays with optional Type A for auto reset applications. Sizes 5 and 6 include the needed current transformers. Moving and stationary contacts are front accessible for simple and easy inspection and maintenance. All Class A200 starters are UL listed and recognized and are CSA certified. |
Long Description |
Non-Combination Non-Reversing Starter, 3 Poles, 440 to 480 V ac, 1/3 Phases, 25 hp Motor Power, 60 A, Horizontal Mount, 5 lb |
Eaton Freedom NEMA motor control starter, Non-reversing starter, 120 VAC coil voltage, 45A, Three-pole, Size 2, 7-1/2 hp at 115V, 10 hp at 208V, 15 hp at 240V, 25 hp at 480,600V, A200 series, Wired for Separate Control |
Product Type |
Non-Combination Non-Reversing Starter |
Nema Size 2 Starter, 120VAC Coil, A200 |
Short Description |
Non-Combination Non-Reversing Starter, 440 to 480 VAC, 3 Phase, Motor and Power Control Equipment, 5 lb |
- |
Special Features |
C440 Solid-State Overload or Bi-Metallic Overload offering available |
- |
|
Coil Voltage |
440 to 480 V ac |
120 VAC |
dimensions |
4.9400 IN X 4.3800 IN X 3.3100 IN |
8.2000 IN X 6.1000 IN X 5.0000 IN |
motor power |
25 hp |
- |
Mounting Type |
Horizontal Mount |
- |
Standards Met |
UL Listed;CSA Certified |
- |
|
Brand |
Eaton Corp |
Viton(R) |
Manufacturers Part Number |
AN16GN0CB |
A200M2CAC |
|
Category Description |
FREEDOM/NEMA STYLE |
FULL VOLTAGE NON-REVERSING Control Starters |
Type |
Motor control starter |
Motor Control |
|
|
Application |
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
Mounting |
HORIZONTAL |
- |
standard |
UL Listed,CSA Certified |
CSA Certified,UL Listed |