Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Hoffman |
Unity |
Catalog Number |
A4R44 |
444RTSC |
Manufacturer Number |
A4R44 |
444RTSC |
Category |
Metal Enclosures & Cabinets -
Nema Types 3 & 3R Metallic Enc
|
Metal Enclosures & Cabinets -
Nema Types 3 & 3R Metallic Enc
|
Classification |
Steel Junction Boxes
|
Steel Wire Way Junction Boxes
|
UNSPSC |
39121303 - Electrical boxes
|
39121332 - Electrical junction box
|
UPC/EAN/GTIN |
00783510379605 |
00761515340103 |
Weight per package |
13.5 (lbs/each) |
1 (lbs/each) |
Description |
A4R44 4X4X4 N3R SC
Screw-Cover Drip-Shield Type 3R With Knockouts, 4X4X4, Gray, Steel
|
444RTSC 4X4X4 RT Junction Box
Screw Cover, Low Carbon Steel, Light Gray Powder Coated, 4 In Overall Depth, 4 In Overall Length, 4 In Overall Width, 1 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$30.74 (Each) |
$20.90 (Each) |
Carton/Reel |
$30.74 (1 Each) |
$20.90 (1 Each) |
Standard Packaging/Reel |
$30.74 (1 Each) |
$20.90 (1 Each) |
|
connection |
- |
Screw Terminal |
Material |
Steel |
Low Carbon Steel |
|
Color |
Gray |
Gray |
Color Code |
ANSI 61 |
- |
Finish |
Galvanized |
Light Gray Powder Coated |
|
Depth |
4 |
- |
Overall Length |
- |
4 in |
Size |
4.00x4.00x4.00 in |
- |
Width |
4 |
- |
|
Construction |
- |
Formed From Code Gauge, Low Carbon Steel, Drip Shield Top, Seam Free Sides |
Description |
4X4X4 N3R SC |
4X4X4 RT JUNCTION BOX |
extra long description |
NVENT HOF A4R44 Enclosure 4.00x4.00 |
UNT 444RTSC N3R SCREW COVER PULL BO |
Features |
Drip-Shield Screw-Cover, Type 3R is used as a wiring or junction box to protect controls in outdoor applications that require protection from rain, sleet, snow or dripping water. |
- |
Long Description |
Screw-Cover Drip-Shield Type 3R With Knockouts, 4x4x4, Gray, Steel |
Screw Cover, Low Carbon Steel, Light Gray Powder Coated, 4 in Overall Depth, 4 in Overall Length, 4 in Overall Width, 1 lb |
Product Type |
Enclosure 4.00X4.00X4.00 |
Screw Cover |
Short Description |
- |
Screw Cover, Low Carbon Steel, Light Gray Powder Coated, 4 in |
Special Features |
- |
Enclosure and cover are fabricated from code gauge galvanized steel for painted steel; Enclosure body has embossed mounting holes on the back; Cover is held secure by sliding it under the top end flange and fastening it with plated screws on the bottom end flange, (larger sizes use two studs and wing nuts); Thermoset polyester powder coated over phosphatized surface finish; Slip-on cover without gasket; (2) bottom knockouts; For use as wiring and junction boxes |
|
accessory type |
- |
Screw Cover |
Cable Entry |
- |
(1) (1/2 - 3/4 IN) Conduit Concentric Knockout Bottom, (1) (3/4 - 1 IN) Conduit Concentric Knockout Bottom V-Notch Pattern |
for use with |
- |
Wiring and Junction Boxes |
ip rating |
IP32 |
- |
Knockouts |
true |
Yes |
Overall Depth |
- |
4 in |
Overall Width |
- |
4 in |
package quantity |
- |
1 ct |
Standards Met |
- |
cULus Listed;RoHS Compliant |
|
|
Brand |
Nvent Hoffman |
Unity MFG |
Manufacturers Part Number |
A4R44 |
44FC |
|
Category Description |
STEEL JUNCTION BOXES |
STEEL WIRE WAY JUNCTION BOXES |
Type |
Pull and Junction Boxes |
Screw-On Slip-On Cover Enclosure |
|
|
Application |
Power Distribution |
- |
Mounting |
- |
WALL |
standard |
- |
C/US UL 50 And UL 50E - Type 3R: Intended For Indoor Use Primarily To Provide A Degree Of Protection Against Rain, Sleet, Damage From External Ice Formation, CSA C22.2 No. 40 Certified, IEC 60529, RoHS Compliant |